Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, HOM Series 110A, 2 Pole, 120/240V AC
Mfr # HOM2110
Zoro # G2844825
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- Amps 110A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HOM2110
- Zoro # G2844825
- UPC # 785901114826
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 100A/HOM |
Width | 2 in |
Depth | 2.98 in |
Height | 3.13 in |
Min. Wire Size | 4 AWG |
Max. Wire Size | 2 AWG |
Length (Straight Wireway) | 3.13 in |
Wire Size | 1 x AWG 4 to AWG 2/0 ( aluminium/copper ) |
Length | 3.13 in |
Description
Miniature Circuit Breaker, Amps 110 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series HOM, Phase Single, Series HOM, Max. AIR Rating 10kA at 120/240V AC, For Use With Homeline Load Center, Terminal Connection Lug, Frame Size 100A/HOM, Length 3.13 in, Width 2 in, Depth 2.98 in, Min. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 3.9" L Miniature Cable Tie BK, 100PK (PLT1M-C0)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (TR5351W)
- PANDUIT 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (PN10-6R-L)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (WKT-S24BK-TA)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120VHGFI)
- SQUARE D Molded Case Circuit Breaker, ECB-G3 Series 15A, 1 Pole, 277/480V AC (ECB14015G3)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 3 Pole, 120/240V AC (QOU3155283)
- SQUARE D Miniature Circuit Breaker, QO Series 90A, 3 Pole, 120/240V AC (QO390)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 3 Pole, 120/240V AC (QOU330VH)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250CP)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF0250N)
- Square D Circuit Breakers