Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, EGB Series 30A, 2 Pole, 277/480V AC
Mfr # EGB24030
Zoro # G0567555
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EGB
- Number of Poles 2
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # EGB24030
- Zoro # G0567555
- UPC # 785901397694
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/EGB |
Width | 1.96 in |
Depth | 4.05 in |
Height | 5.66 in |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Max. Wire Size | 6 AWG (Cu/Al) |
Description
E-Frame Breaker are Lighting Panelboard Circuit breakers that are proven effective and reliable which provide a wide variety or robust features that are use specifically in Square D NF Panelboards. This device is a 2 pole bolt-on breaker that is rated at 30 A at a system voltage of 480Y/277 VAC and the breaker is UL Listed as well as CSA rated. This E-Frame breaker has thermal-magnetic trip unit as well as signal indicator that will indicate when a trip has occur. This specific breaker is HACR rated and HID rated. The breaker has aluminium lugs which have a terminal lug rating of AWG 12...AWG 6 (aluminium) and AWG 14...AWG 6 (copper). This E-frame breaker breaking capacity has been tested a numerous voltages but at two voltages the capacity is 35 kA at 480Y/277 VAC and 65 kA at 120/240 VAC. This device has a hold current of 270 A which is the maxiumum current the breaker can be held to ensure it will trip and a trip current of 875A which is the current value when the breaker is guaranteed to trip. The circuit breaker has a height of 5.66 in, width of 1.96 in and a depth of 4.05 in. This breaker was calibrated for 40 degrees C. This product is UL Listed as High Intensity Discharge. HACR rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords (Boot-M)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A1B)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- ABB Bullet Connector, 2 In., Thermoplastic (LT4200P)
- SQUARE D Molded Case Circuit Breaker, JDA Series 175A, 3 Pole, 600V AC (JDA36175)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC, A Curve (QO115GFI)
- SQUARE D Miniature Circuit Breaker, HOM Series 150A, 4 Pole, 120/240V AC (HOM2150BB)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120DFC)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115CAFI)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360VH)
- SQUARE D Molded Case Circuit Breaker, HGA Series 70A, 3 Pole, 600V AC (HGA36070)
- Square D Circuit Breakers