Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, EGB Series 125A, 3 Pole, 277/480V AC
Mfr # EGB34125
Zoro # G0845927
product price: $2,552.99
/ea
Free Shipping & Returns
$2,552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EGB
- Amps 125A
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # EGB34125
- Zoro # G0845927
- UPC # 785901326342
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/EGB |
Width | 2.94 in |
Depth | 4.05 in |
Height | 5.66 in |
Max. Wire Size | 2/0 AWG (Cu/Al) |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Description
Miniature Circuit Breaker 480Y/277V 125A, Series EGB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Brass, Kit (RCT201BR)
- OMG 50PK278 Headlok Screw (FMHLGM278-50)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ1A-7N)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 2 Pole, 120/240V AC (UBIF0215N)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100U44X)
- SQUARE D Molded Case Circuit Breaker, BDL Series 40A, 3 Pole, 347/600V AC, B Curve (BDL36040)
- SQUARE D Molded Case Circuit Breaker, HDA Series 100A, 3 Pole, 600V AC (HDA36100)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120CAFI)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 2 Pole, 120/240V AC (QO210)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC, A Curve (HOM230GFI)
- CARLING TECHNOLOGIES Circuit Breaker, M Series 10A, 2 Pole, 250V AC, Medium Curve (MU2-B-34-610-1-A21-B-E)
- Square D Circuit Breakers