Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, EDB Series 80A, 3 Pole, 277/480V AC
Mfr # EDB34080SA
Zoro # G2552785
product price: $1,464.99
/ea
Free Shipping & Returns
$1,464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EDB
- Amps 80A
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Shunt Trip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # EDB34080SA
- Zoro # G2552785
- UPC # 785901113348
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/EDB |
Width | 3.92 in |
Depth | 4.05 in |
Height | 5.66 in |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Max. Wire Size | 2 AWG |
Length (Straight Wireway) | 5.66 in |
Length | 5.66 in |
Description
Miniature Circuit Breaker, Amps 80 A, AC Voltage Rating 277/480V AC, Circuit Breaker Type Shunt Trip, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series NF, Phase Three, Series EDB, Max. AIR Rating 18kA at 277/480V AC, For Use With Square D NF Panelboards, Terminal Connection Lug, Frame Size 125A/EDB, Length 5.66 in, Width 3.92 in, Depth 4.05 in, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB5AW153)
- SIEMENS Pilot Light, Green, Incandescent (52BL4J3)
- HARTING Han Q5/0 Insert Female Quick L, PK 10 (09120052734)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Double Throw 10A 250V/10A 125V, Spade Terminals, (HBL22SP)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220H)
- SQUARE D Miniature Circuit Breaker, QOB Series 150A, 2 Pole, 120/240V AC (QOB2150VH)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120/240V AC (HOM115CP)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120HID)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 3 Pole, 347/600V AC, B Curve (BDA36060)
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QOM2125MVH)
- CONNECTICUT ELECTRIC CRCUIT BREAKR CH 2P DUAL 2/15A (CHF215)
- Square D Circuit Breakers