Square D

Miniature Circuit Breaker, EDB Series 30A, 1 Pole, 277V AC


product price: $1,135.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series EDB
  • Amps 30A
  • Number of Poles 1
  • AC Voltage Rating 277V AC
  • Circuit Breaker Type Ground Fault Circuit Interrupter
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Frame Size 125A/EDB
Width 1.96 in
Depth 4.05 in
Height 6.64 in
Max. Wire Size 6 AWG (Cu), 4 AWG (Al)
Min. Wire Size 14 AWG (Cu), 12 AWG (Al)

Description

Miniature Circuit Breaker 277V 30A, Series EDB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.