Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, EDB Series 25A, 3 Pole, 277/480V AC
Mfr # EDB34025
Zoro # G2776103
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EDB
- Amps 25A
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # EDB34025
- Zoro # G2776103
- UPC # 785901875253
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/EDB |
Width | 2.94 in |
Depth | 4.05 in |
Height | 5.66 in |
Max. Wire Size | 6 AWG |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Length (Straight Wireway) | 5.66 in |
Length | 5.66 in |
Description
Miniature Circuit Breaker, Amps 25 A, AC Voltage Rating 277/480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 125V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series NF, Phase Three, Series EDB, Max. AIR Rating 18kA at 277/480V AC, For Use With Square D NF Panelboards, Terminal Connection Lug, Frame Size 125A/EDB, Length 5.66 in, Width 2.94 in, Depth 4.05 in, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001SKS11BH2)
- WIREMOLD Divided Box Fitting, Ivory, Steel (V2444D-2N)
- PANDUIT 3.9" L Miniature Cable Tie BK PK 1000 (PLT1M-M0)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, B Curve (M9F21120)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO2100CP)
- SQUARE D Combination Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120DFC)
- SQUARE D Miniature Circuit Breaker, QO Series 150A, 2 Pole, 120/240V AC (QOM2150VH)
- SQUARE D Combination Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (SQ387567)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 3 Pole, 120/240V AC (QO3801021)
- SQUARE D Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (HOM250C)
- SIEMENS Circuit Breaker, 25A, 2 Pole, 240V AC (156162)
- Square D Circuit Breakers