Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, EDB Series 20A, 1 Pole, 277V AC
Mfr # EDB14020B
Zoro # G300905156
Sold in multiples of 12 for $1,859.88
Free Shipping & Returns
$1,859.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series EDB
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 277V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # EDB14020B
- Zoro # G300905156
- UPC # 785901167372
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/EDB |
Width | 0.98 in |
Depth | 4.05 in |
Height | 5.66 in |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Max. Wire Size | 6 AWG (Cu/Al) |
Description
E-Frame Brkr 20A,1P,480Y/277V,18/25kA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB5, XDA, plastic, 22 mm, 4 directions, spring return, 1NO (ZD5PA24)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie RD (W-75-MRL-RD)
- SQUARE D Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/240V AC (2S6FIS)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO360)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 2 Pole, 277/480V AC, B Curve (BDA24020Y1)
- SQUARE D Miniature Circuit Breaker, HOM Series 35A, 2 Pole, 120/240V AC (HOM235)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 2 Pole, 120/240V AC (QO2105237)
- SQUARE D Molded Case Circuit Breaker, JDA Series 175A, 3 Pole, 600V AC (JDA36175)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 2 Pole, 120/240V AC (QO210)
- EATON Circuit Breaker, CHF Series 40A, 2 Pole, 120/240V AC (CHF240)
- Square D Circuit Breakers