Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, EDB Series 20A, 1 Pole, 277V AC
Mfr # EDB14020
Zoro # G3369773
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EDB
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 277V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # EDB14020
- Zoro # G3369773
- UPC # 785901878902
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/EDB |
Width | 0.98 in |
Depth | 4.05 in |
Height | 5.66 in |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Max. Wire Size | 6 AWG |
Length (Straight Wireway) | 5.66 in |
Length | 5.66 in |
Description
Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 277V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series NF, Phase Single, Series EDB, Max. AIR Rating 18kA at 120/240V AC, For Use With Square D NF Panelboards, Terminal Connection Lug, Frame Size 125A/EDB, Length 5.66 in, Width 0.98 in, Depth 4.05 in, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Angle Twist-Lock Receptacle 2P 3W 125VAC L5-30R GY (HBL2610AR)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 500 Feet (16SS316L500)
- ALLEN BRADLEY Flex I/o Controlnet Adapter Ser A (1794-ACN15)
- SQUARE D Miniature Circuit Breaker, EJB Series 20A, 1 Pole, 277V AC (EJB14020)
- SQUARE D Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (6474381)
- SQUARE D Circuit Breaker, HOM Series 40A, 2 Pole, 120/240V AC (HOM240CP)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC (QO3401021)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (HOM2305219)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO31001021)
- GE Miniature Circuit Breaker, THQP Series 45A, 2 Pole, 120/240V AC (THQP245)
- Square D Circuit Breakers