Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, EDB Series 15A, 3 Pole, 277/480V AC
Mfr # EDB34015
Zoro # G3338833
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EDB
- Amps 15A
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # EDB34015
- Zoro # G3338833
- UPC # 785901875239
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/EDB |
Width | 2.94 in |
Depth | 4.05 in |
Height | 5.66 in |
Max. Wire Size | 6 AWG |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Length (Straight Wireway) | 5.66 in |
Length | 5.66 in |
Description
Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 277/480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 125V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series NF, Phase Three, Series EDB, Max. AIR Rating 18kA at 277/480V AC, For Use With Square D NF Panelboards, Terminal Connection Lug, Frame Size 125A/EDB, Length 5.66 in, Width 2.94 in, Depth 4.05 in, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, 5-15P to C13, 13A, 16AWG, 2ft (P006-002-13A)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 250V (HBL330P6W)
- BRYANT 2-Port USB Charger with Single Pole/Three Way Switch, 3A 5V, 15A 125V, White (USBB102W)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11547)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QO2200VH)
- SQUARE D Molded Case Circuit Breaker, HDL Series 30A, 2 Pole, 600V AC (HDL26030)
- SQUARE D Molded Case Circuit Breaker, QBM Series 200A, 2 Pole, 240V AC (QBM22200TN)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC (HOM215CP)
- SQUARE D Miniature Circuit Breaker, QOB Series 150A, 2 Pole, 120/240V AC (QOB2150VH)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 3 Pole, 240/415/440V AC, D Curve (M9F43310)
- Square D Circuit Breakers