Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, EDB Series 125A, 3 Pole, 277/480V AC
Mfr # EDB34125
Zoro # G2516507
Free Shipping & Returns
$2,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EDB
- Amps 125A
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # EDB34125
- Zoro # G2516507
- UPC # 785901072966
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/EDB |
Width | 2.94 in |
Depth | 4.05 in |
Height | 5.66 in |
Max. Wire Size | 2 AWG |
Min. Wire Size | 12 AWG (Al), 14 AWG (Cu) |
Length (Straight Wireway) | 5.66 in |
Length | 5.66 in |
Description
Miniature Circuit Breaker, Amps 125 A, AC Voltage Rating 277/480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 125/250V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series NF, Phase Three, Series EDB, Max. AIR Rating 18kA at 277/480V AC, For Use With Square D NF Panelboards, Terminal Connection Lug, Frame Size 125A/EDB, Length 5.66 in, Width 2.94 in, Depth 4.05 in, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Red (HS367-S100-RED)
- SEACHOICE Heat Shrink Butt Connectors, Blue, 25 Pack (60191)
- HUBBELL Receptacle, 60 A Amps, 250V AC, Flush Mount, Single Outlet, 15-60R, Black (HBL8460A)
- SIEMENS Push Button Kit, Start/Stop (49SAP05)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (Q0120C)
- SQUARE D Miniature Circuit Breaker, EGB Series 15A, 2 Pole, 277/480V AC (EGB24015)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 1 Pole, 120/240V AC (QOU115VH)
- SQUARE D Miniature Circuit Breaker, QO Series 45A, 2 Pole, 120/240V AC (QO245)
- SQUARE D Miniature Circuit Breaker, HOMT Series 30A, 1 Pole, 120/240V AC (HOMT3020)
- SQUARE D Miniature Circuit Breaker, QOU Series 45A, 3 Pole, 120/240V AC (QOU345)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607428)
- Square D Circuit Breakers