Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 30/30A, 2x1 Pole, 120/240V AC
Mfr # QO3030
Zoro # G0567080
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series QO
- Amps 30/30A
- Number of Poles 2x1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Tandem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO3030
- Zoro # G0567080
- UPC # 785901400967
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 19 mm |
Depth | 74 mm |
Height | 82 mm |
Min. Wire Size | 14 AWG (Cu/Al) |
Max. Wire Size | 8 AWG (Cu/Al) |
Details
Item | Miniature Circuit Breaker |
Series | QO |
Amps | 30/30A |
Number of Poles | 2x1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Tandem |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Interrupt Rating | 10 kA at 120/240V AC |
Standards | UL Listed, CSA |
Application | HACR rated Applications |
Features | Mercury Free |
Product Type | Miniature Circuit Breaker 240V 30/30A |
Description
Miniature Circuit Breaker 240V 30/30A, Series QO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2110N12)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 6A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-6)
- MURR ELEKTRONIK M12 FEMALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-13001-0000000)
- CANTEX Two Hole Conduit Strap, PVC, 3.1 In. L (5133733)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO3100)
- SQUARE D Miniature Circuit Breaker, EGB Series 15A, 3 Pole, 277/480V AC (EGB34015)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 3 Pole, 347/600V AC, B Curve (BDA36020)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 120/240V AC (QO3155237)
- SQUARE D Molded Case Circuit Breaker, BDL Series 100A, 2 Pole, 347/600V AC, B Curve (BDL26100)
- SQUARE D Molded Case Circuit Breaker, HDA Series 15A, 3 Pole, 600V AC (HDA36015)
- GE Molded Case Circuit Breaker, THQL Series 50A, 1 Pole, 120/240V AC (THQL1150)
- Square D Circuit Breakers