Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, 20A, 1 Pole, 120V AC
Mfr # 6995013
Zoro # G704023258
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Combination Arc-Fault and Ground Fault Circuit Interrupter
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 6995013
- Zoro # G704023258
- UPC # 785901983415
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.98 in |
Height | 3.13 in |
Min. Wire Size | 14 AWG (Cu/Al), 14 AWG (Cu) |
Max. Wire Size | 8 AWG (Cu/Al), 10 AWG (Cu) |
Details
Item | Miniature Circuit Breaker |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Combination Arc-Fault and Ground Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug In |
Terminal Connection | Clamp |
DC Voltage Rating | Not Rated |
Standards | UL Listed |
Features | Mercury Free |
Application | HACR rated Applications |
Description
Combination Arc Fault protection and Ground Fault protection (class A) in a single device. Equipped with a diagnostic feature known as time-saver diagnostics which indicates the type of fault that last occurred on the circuit.
Features- Plug-On
- Single Pole
- Amp Rating - 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Replacement Plug In Receptacles for LS Series (LSZ4006)
- SQUARE D Multi 9 Hinged Transparent Cover (14210)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 16mm (ZB6E1B)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/8" Inside Diameter - 4' Long Stick - Black (HS371-BK)
- SQUARE D Molded Case Circuit Breaker, JJA Series 225A, 3 Pole, 600V AC (JJA36225)
- SQUARE D Molded Case Circuit Breaker, QBL Series 125A, 3 Pole, 240V AC (QBL32125)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 2 Pole, 120/240V AC (QOB225)
- SQUARE D Molded Case Circuit Breaker, LAL Series 200A, 3 Pole, 600V AC (LAL36200MB)
- SQUARE D Miniature Circuit Breaker, QO Series 175A, 2 Pole, 120/240V AC (QO2175VH)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QO2020)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 40A, 2 Pole, 120/240V AC (UBITBA240)
- Square D Circuit Breakers