Shop All Circuit Breakers
This Product is Discontinued
Square D
Miniature Circuit-Breaker, 20 A, 1 Pole, 120/240V AC (Discontinued)
Mfr # QO120C
Zoro # G1750774
This Product is Discontinued
Key Features
- Amps 20 A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Circuit Breaker Mounting Style Plug-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QO120C
- Zoro # G1750774
- UPC # 47569522383
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 19 mm |
Depth | 74 mm |
Height | 79 mm |
Max. Wire Size | 8 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Details
Item | Miniature Circuit-Breaker |
Amps | 20 A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug-In |
Max. AIR Rating | 10 kA |
Terminal Connection | Pressure Plate |
Application | HACR and Switching Duty rated Applications |
Standards | UL Listed, CSA |
Interrupt Rating | 10 kA at 120/240V AC |
Features | Mercury Free |
Description
The QO 20 amp Single-Pole Circuit Breaker is designed for overload and over-current protection of your electrical system through its thermal-magnetic tripping mechanism. The breaker offers a Visi-Trip indicator to let you easily identify which circuit is out in the load center.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.