Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, 10A, 1 Pole, 240V AC, C Curve
Mfr # A9F44110
Zoro # G208538869
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10A
- Number of Poles 1
- AC Voltage Rating 240V AC
- Circuit Breaker Type Short Circuit and Overload Current
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # A9F44110
- Zoro # G208538869
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 18 mm |
Depth | 78.5 mm |
Height | 85 mm |
Details
Item | Miniature Circuit Breaker |
Amps | 10A |
Number of Poles | 1 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Short Circuit and Overload Current |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA at 220 to 240V AC |
Trip Type | Thermal Magnetic |
DC Voltage Rating | Not Rated |
Curve Type | C |
Description
CIRCUIT BREAKER
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Smart UPS, 850VA, 0 Outlets, DIN Rail, Out: 120V AC , In:120V AC (SDU850B)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- DISCO Ylw Nyln Crimp Terminal 1/4" Stud/Ring Typ 12-10G Wire PK10 (12144PK)
- RACO Bonding Locknut, 29/64" L, 4" Conduit (1256)
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QO2125)
- SQUARE D Molded Case Circuit Breaker, BDA Series 110A, 3 Pole, 277/480V AC, B Curve (BDA34110Y)
- SQUARE D Molded Case Circuit Breaker, BDL Series 20A, 1 Pole, 347/600V AC, B Curve (BDL16020)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 2 Pole, 120/240V AC (QOB240H)
- SQUARE D Molded Case Circuit Breaker, JDL Series 200A, 3 Pole, 600V AC (JDL36200)
- SQUARE D Molded Case Circuit Breaker, BDL Series 50A, 2 Pole, 347/600V AC, B Curve (BDL26050)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 35A, 3 Pole, 277/480V AC, D Curve (FAZ-D35/3-NA)
- Square D Circuit Breakers