Shop All Manual Motor Switches
Square D
Mini Main Emergswitch 12A
Mfr # VCDN12
Zoro # G0562305
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 60 mm
- Width 60 mm
- Standards IEC 60947-3
- Connections - Terminals power circuit screw clamp terminals 4-4 mm² flexible - with cable end || power circuit screw clamp terminals 4-4 mm² solid
- Ambient Air Temperature For Operation -20-50°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # VCDN12
- Zoro # G0562305
- UPC # 785901759874
- Country of Origin Czechia
- Category Manual Motor Switches
Dimensions
Height | 60 mm |
Width | 60 mm |
Base Dimension | 60 x 60 mm |
Description
Mini Main Emergswitch 12A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch (ZCKE23)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Options (CAD50F7)
- KMC Cable Clamp, 3" dia., 1" W, PK5 (COV4917Z1)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100MM)
- SQUARE D Manual Starter 277Vac (2510FG5P)
- SQUARE D Manual Starter 277Vac (2510FW2P)
- SQUARE D Switch disconnector, TeSys Control, for ON/emergency stop, 25A, 4 screws fixing, for mounting at back of an enclosure (VCCF0)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1P (2510KW2H)
- SQUARE D Manual Motor Starter, 2.5A, 600V (2510FG1P)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KW1A)
- SQUARE D 90Mm X90Mm Black+Gray Oper4 Hole Mtgf+V5 (KAF3PZ)
- Square D Manual Motor Switches