Shop All Extension Cords
Square D
Mini circuit breaker, QO, 80A, 2 pole, 120/240VAC, 42kA, plug in
Mfr # QOH280
Zoro # G3573784
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- Max. Amps 80 A
- Description/Special Features Mercury Free
- Standards UL Listed, CSA
- Width 57 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOH280
- Zoro # G3573784
- UPC # 785901054900
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Width | 57 mm |
Depth | 74 mm |
Height | 89 mm |
Details
Voltage | 120/240V AC |
Max. Amps | 80 A |
Description/Special Features | Mercury Free |
Item | Mini CB,QO,80 A,2P,120/240 V,42 kA, |
Standards | UL Listed, CSA |
Product or Component Type | miniature circuit-breaker |
Poles Description | 2P |
Breaking Capacity | 42 kA 120/240 V AC |
Line Rated Current | 80 A |
Number of Spaces Required | 2 |
Circuit Breaker Application | HACR rated |
Electrical Connection | box lugs |
Range of Product | QO |
[Ue] Rated Operational Voltage | 120/240 V AC |
Awg Gauge | AWG 4...AWG 2/0 copper or aluminium |
Tightening Torque | 5.6-5.6 N.m |
Ambient Air Temperature For Operation | 40°C |
Circuit Breaker Type | standard |
Mounting Mode | plug-in |
Description
Mini CB,QO,80 A,2P,120/240 V,42 kA,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Data Box, 2 Gang, Steel (HBL260)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 110/220V AC, 380V AC, 400V AC, 415V AC (CE50N016)
- SQUARE D Operating Mech Variable Depth (9422RS1)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (25659401)
- SQUARE D Mini circuit breaker, QO, 40A, 2 pole, 120/240VAC, 10kA, plug in, 30mA grd fault B (QO240EPD)
- SQUARE D Mini circuit breaker, QO, 30A, 2 pole, 120/240VAC, 65kA, plug in (QH230)
- YELLOW JACKET Cord Generator Ylwjkt20A (1381)
- NEXTGEN 100ft. 14-3 Red 3-Outlet Round Red Extension Cord (NE83684)
- VIRTUAL 02209ME 100 ft. Orange Round Vinyl Extension Cord (VI2670416)
- ALL-SOURCE 6 Ft. 16/2 Brown Cube Tap Extension Cord (IN-PT2162-06X-BR)
- SOUTHWIRE EXT CORD OUTDR 20'L GRN (160001)
- Square D Extension Cords & Power Strips