Shop All Extension Cords
Square D
Mini circuit breaker, QO, 60A, 2 pole, 120/240VAC, 22kA, plug in, AC shunt
Mfr # QO260VH1021
Zoro # G3574161
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC; 120V AC
- Max. Amps 60 A
- Description/Special Features Mercury Free
- Standards UL Listed; CSA
- Depth 74 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO260VH1021
- Zoro # G3574161
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Depth | 74 mm |
Width | 57 mm |
Height | 79 mm |
Details
Voltage | 120/240V AC; 120V AC |
Max. Amps | 60 A |
Description/Special Features | Mercury Free |
Standards | UL Listed; CSA |
Item | Mini CB,QO,60 A,2P,120/240 V,22 kA, |
[Ue] Rated Operational Voltage | 120/240 V AC, 120 V AC |
Awg Gauge | AWG 8...AWG 2 copper or aluminium |
Breaking Capacity | 22 kA 120/240 V AC, 22 kA 120 V AC |
Tightening Torque | 5.6-5.6 N.m |
Circuit Breaker Application | HACR rated |
Mounting Mode | plug-in |
Number of Spaces Required | 3 |
Electrical Connection | box lugs |
Ambient Air Temperature For Operation | 40°C |
Range of Product | QO |
Circuit Breaker Type | standard |
Product or Component Type | miniature circuit-breaker |
Accessory / Separate Part Type | shunt trip 120/208/240 V AC |
Poles Description | 2P |
Description
Mini CB,QO,60 A,2P,120/240 V,22 kA,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Right Angle, T70, Wh (T70RAWH)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 30A, 480V AC, 100kA at V AC, 10kA at V DC (BP/SC-30)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 30A, 32V DC, Non-Indicating, 5 PK (ATM-30LP)
- SQUARE D Mini circuit breaker, QO, 30A, 2 pole, 120/240VAC, 65kA, plug in (QH230)
- SQUARE D Mini circuit breaker, QO, 40A, 2 pole, 120/240VAC, 10kA, plug in, 30mA grd fault B (QO240EPD)
- POWERZONE Cord Ext Outdoor 16/3X25Ft Org (OR501625)
- GOGREEN GoGreen Power, 12/3 100' 3-Outlet Heavy Duty Extension Cord, GG-15200, Lighted End (GG-15200)
- CCI CCI 55039604 SJEOOW Electrical Cord, 12 AWG, Black Seoprene/TPE Sheath (55039604)
- AC WORKS 20ft 50A Generator Transfer Switch Power Cord With Power Indicator (TE1450-020)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2557SW0003)
- Square D Extension Cords