Shop All Extension Cords
Square D
Mini circuit breaker, QO, 15A, 2 pole, 120/240VAC, 10kA, plug in, ring
Mfr # QO215H5237
Zoro # G3575193
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC; 240V AC; 120V AC
- Max. Amps 15 A
- Description/Special Features Mercury Free
- Standards UL Listed; CSA
- Depth 74 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO215H5237
- Zoro # G3575193
- UPC # 785901126713
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Depth | 74 mm |
Width | 38 mm |
Height | 76 mm |
Details
Voltage | 120/240V AC; 240V AC; 120V AC |
Max. Amps | 15 A |
Description/Special Features | Mercury Free |
Standards | UL Listed; CSA |
Item | Mini CB,QO,15 A,2P,120/240 V,10 kA, |
Poles Description | 2P |
Range of Product | QO |
Awg Gauge | AWG 14...AWG 8 copper |
Electrical Connection | ring tongue |
Product or Component Type | miniature circuit-breaker |
Tightening Torque | 5.6-5.6 N.m |
Circuit Breaker Application | HACR rated |
[Ue] Rated Operational Voltage | 120/240 V AC, 240 V AC, 120 V AC |
Breaking Capacity | 10 kA 120/240 V AC, 10 kA 240 V AC, 10 kA 120 V AC |
Circuit Breaker Type | standard |
Mounting Mode | plug-in |
Number of Spaces Required | 2 |
Ambient Air Temperature For Operation | 40°C |
Description
Mini CB,QO,15 A,2P,120/240 V,10 kA,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Cs2934A, 120/240Vac .5/1-Hp Scr Ctl, Nema (BC140)
- KABLE KONTROL PVC Open Slot Wire Duct - 3" W x 2" H x 6.5' L - 8 pcs - Gray (PFOS3X2S)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Amber (9001K2L1AH13)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK42V20)
- SQUARE D Mini circuit breaker, QO, 30A, 2 pole, 120/240VAC, 65kA, plug in (QH230)
- SQUARE D Mini circuit breaker, QO, 40A, 2 pole, 120/240VAC, 10kA, plug in, 30mA grd fault B (QO240EPD)
- SOUTHWIRE Extension Cord Ylw 25' (3487SW0002)
- POWERZONE Cord Ext Otd Org 16/2 100Ft (OR481635)
- MASTER ELECTRONICS Master Electrician 02408ME 50 ft. Red Round Vinyl Extension Cord (239962)
- POWERZONE Cord Ext Indr 16/2Sptx9Ft Brn (OR670609)
- ZIOTEK 3' Standard Power Extension Cable (121 2555)
- Square D Extension Cords