Shop All Extension Cords
Square D
Mini circuit breaker, QO, 110A, 2 pole, 120/240VAC, 42kA, plug in
Mfr # QOH2110
Zoro # G3573522
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- Max. Amps 110 A
- Description/Special Features Mercury Free
- Standards UL Listed; CSA
- Width 57 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOH2110
- Zoro # G3573522
- UPC # 785901321811
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Width | 57 mm |
Depth | 74 mm |
Height | 89 mm |
Details
Voltage | 120/240V AC |
Max. Amps | 110 A |
Description/Special Features | Mercury Free |
Item | Mini CB,QO,110 A,2P,120/240 V,42 kA |
Standards | UL Listed; CSA |
Tightening Torque | 5.6-5.6 N.m |
Range of Product | QO |
Product or Component Type | miniature circuit-breaker |
Mounting Mode | plug-in |
[Ue] Rated Operational Voltage | 120/240 V AC |
Awg Gauge | AWG 4...AWG 2/0 copper or aluminium |
Ambient Air Temperature For Operation | 40°C |
Poles Description | 2P |
Breaking Capacity | 42 kA 120/240 V AC |
Electrical Connection | box lugs |
Circuit Breaker Type | standard |
Circuit Breaker Application | HACR rated |
Number of Spaces Required | 2 |
Description
QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This 2 pole QO circuit breaker is rated at 110A at 120/240VAC. This unit provides 42kA breaking capacity and plug in mounting. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16B-53)
- NVENT HOFFMAN CONCEPT Panels, 22.20x10.20, White, Steel (CP2412)
- SOUTHWIRE 3/8"X25' Flex Conduit (55082021)
- RADIX WIRE 16 AWG, UL 3257 Lead Wire, 26 Strand, 250C, 25kV, Nickel plated copper, SILICONE, Red, Sold by the FT (EEA16P026-T02)
- SQUARE D Mini circuit breaker, QO, 30A, 2 pole, 120/240VAC, 65kA, plug in (QH230)
- SQUARE D Mini circuit breaker, QO, 40A, 2 pole, 120/240VAC, 10kA, plug in, 30mA grd fault B (QO240EPD)
- CCI Cord Ext Otdr Lt 12/3X25Ft Yel (025878802)
- AC WORKS 10ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-010)
- U.S. WIRE & CABLE Yellow Temp-Flex Lighted Plug Cord Three Conductor , 100 Ft., 14/3 Ga., 300V, 13A (73100)
- POWER FIRST 15 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD71)
- GOGREEN GoGreen Power 16/3 SJTW 8ft Heavy Duty Extension Cord, GG-13708 - Lighted End (GG-13708)
- Square D Extension Cords