Shop All Compression Lugs
Square D
Mini circuit breaker accessory, lug kit, 125A, 2 pole, 2 spaces, subfeed
Mfr # QOB2125SL
Zoro # G4057204
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.494 in
- Height 3.500 in
- Depth 2.310 in
- Number Of Spaces 2
- Mounting Mode bolt-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOB2125SL
- Zoro # G4057204
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Width | 1.494 in |
Height | 3.500 in |
Depth | 2.310 in |
Details
Item | BOLT-ON 2 POLE 125A SUB-FEED LUG DEVICE |
Number Of Spaces | 2 |
Mounting Mode | bolt-on |
Number Of Poles | 2 |
Product Or Component Type | lug kit |
Line Rated Current | 125 A |
Awg Gauge | AWG 12...AWG 2/0 copper or aluminium |
Phase | 2 phases |
[Ue] Rated Operational Voltage | 240 V AC |
Product Certifications | CSA || cURus |
Ambient Air Temperature For Operation | -5 °C || 40 °C |
Range of Product | QO |
Description
QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This QOB miniature circuit breaker two pole subfeed lug kit is rated 125 A at 240 VAC. Two spaces are required when this kit is used. Lugs will accept 12 AWG to 2/0 AWG aluminum or copper wire. The breaker is 3.50 inches tall, 1.494 inches wide and 2.31 inches deep. The lug kit is UL component recognized and CSA certified.
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Heat Sink, 2.5 Deg C/W Panel Mount (HS251)
- MONOPRICE Low Voltage Recessed Wall Plate, White (6625)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6648RT)
- SQUARE D Circuit breaker accessory, PowerPacT B/H/J, handle assembly, rotary, 3 inch, 125A to 250A, NEMA 3/4/4X, chrome plated (9421LC43)
- SQUARE D Panelboard interior, NF, main lugs, 400A, Cu bus, Al neutral assembly, 42 pole spaces, 3 phase, 4 wire, 600Y/347VAC max (NF442L4C)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M20E34)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LBOX)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C353)
- PICO Lug-6 Ga 1/4" 3Pc, #4106KT (4106KT)
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK50 (6420-050F)
- Square D Lugs & Split Bolts