Shop All Power Distribution Blocks
Square D
Min Pwr Dist Block, 115A, 3P, 14-2 AWG, 600V
Mfr # 9080LBA361104
Zoro # G3557477
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Max. Amps 115 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 14 to 2 AWG
- Secondary Connection/Pole 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080LBA361104
- Zoro # G3557477
- UPC # 785901097433
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Depth | 1.53 in |
Width | 2.1 in |
Length | 2.29 in |
Length (Straight Wireway) | 2.29 in |
Overall Width | 2.12 in |
For Line Aluminum Wire Size - Maximum | 2 AWG |
For Line Copper Wire Size - Maximum | 2 AWG |
For Load Copper Wire Size - Maximum | 10 AWG |
For Line Copper Wire Size - Minimum | 14 AWG |
For Load Aluminum Wire Size - Maximum | 10 AWG |
Line Side Wire Size Range | 14 AWG - 2 AWG |
For Load Aluminum Wire Size - Minimum | 18 AWG |
For Load Copper Wire Size - Minimum | 18 AWG |
Overall Depth | 1.62 in |
For Line Aluminum Wire Size - Minimum | 14 AWG |
Overall Length | 2.29 in |
Wire Strip Length | Line 0.5 in; Load 0.38 in top; Load 0.63 in bottom |
Description
Miniature Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2 AWG, Load Connections/Pole 4, For Load Copper Wire Size - Minimum 18 AWG, For Load Copper Wire Size - Maximum 10 AWG, Maximum Current - Copper Conductor 115 A, Maximum Voltage 600 V AC/DC, Mounting Type Surface Mount, Number of Poles 3, Overall Depth 1.62 in, Overall Length 2.29 in, Overall Width 2.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5006100 MAXI Fuse Block - 30-80A (5006100)
- SOUTHWIRE Surge Guard 34951 Portable Surge Guard W/ Wireless Communication; 50A (34951)
- POLARIS Polaris Multi-Tap Connector, 5 Port (IPL4-5CB)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 1 Pole, 240/415V AC, C Curve (M9F42115)
- SQUARE D Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC, Depth: 1.78 in (9080LBA162101)
- SQUARE D Pwr Dist Block, 310A, 2P, 6AWG-350 MCM, 600V (9080LBA263101)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAD12614)
- SQUARE D Power distribution block, Linergy, 1 pole, 2 line, 6 load, 350A Cu, 270A Al, 600V (9080LBA163206)
- SQUARE D Power Distribution Block 600V 420A (9080LBA364101)
- SQUARE D Power distribution block, Linergy, 3 pole, 1 line, 6 load, 380A Cu, 310A Al, 600V (9080LBA365106)
- MERSEN Pwr Dist Block, 760A, 2P, 4AWG-500 MCM, 600V (MPDB69112)
- Square D Power Distribution Blocks