Shop All Switch Accessories
Square D
Metering Mpr/H Ezmr/H Meter Socket Cover
Mfr # MMRC
Zoro # G0652849
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.39 in
- Width 7.18 in
- Depth 0.72 in
- Standards UL Listed
- Enclosure Material steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # MMRC
- Zoro # G0652849
- UPC # 785901309239
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Height | 9.39 in |
Width | 7.18 in |
Depth | 0.72 in |
Details
Item | Metering Mpr/H Ezmr/H Meter Socket Cover |
Standards | UL Listed |
Enclosure Material | steel |
Range of Product | Meter-Pak |
Product Certifications | UL Listed |
Description
Metering Mpr/H Ezmr/H Meter Socket Cover
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- ELESA Digital-analogue position indicators, GW12-000.25-S (GW12)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLKR002)
- HUBBELL 20A Twist-Lock Receptacle 4P 4W 120/208VAC BK (HBL7410B)
- SQUARE D Operating Mechanism Cbl Mechanism+Handle (9422CLA31)
- SQUARE D Disconnect mechanism, cable operated, cable operator, 36 inch cable, for 9422TCF, TCN, TDF, TDN, TEF or TEN switch (9422CFT30)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 36 inch cable (9422CSJ30)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 60 inch cable (9422CSJ50)
- SQUARE D HD SWITCH FUSE PULLER KIT 30A SERIES F (FPK03)
- SQUARE D Kit Equipment Ground Cu (GTK03C)
- PRO-SET Knurl Adapter PK3. 807N55 (AVT45)
- Square D Switches