Shop All Electrical Box Hardware
Square D
Meter Socket, Socket Accessory, steel
Mfr # UTRS213B
Zoro # G204300101
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Socket
- Material steel
- Length 15 in
- Width 11 in
- Depth 4.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # UTRS213B
- Zoro # G204300101
- UPC # 785901627661
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 15 in |
Width | 11 in |
Depth | 4.38 in |
Height | 15.00 in |
Details
Item | Meter Socket |
Accessory Type | Socket |
Material | steel |
Awg Gauge | AWG 1/0...350 kcmil 1 aluminium/copper)line || AWG 14...AWG 2 1 aluminium/copper)service ground |
Number Of Jaws | 4 without jaw release |
Product Certifications | UL Listed |
Meter Socket Rated Current | 200 A |
Electrical Connection | lugs 0.5" hex |
Nema Degree Of Protection | NEMA 3R |
Meter Socket Type | ringless |
Hub Type | A ACP closing plate |
Device Mounting | surface |
Product Or Component Type | Meter Socket |
Bypass Type | no bypass |
Wiring Configuration | 3-wire |
[Ue] Rated Operational Voltage | 600 V AC |
Enclosure Material | steel |
Phase | 1 phase |
Description
Single phase, 3-wire, 4-jaw, 600 VAC maximum. 10,000 RMS symmetrical amp short circuit current rating. Hub provisions have an A-type size and its enclosure is made of aluminum. Supplied with bonded neutral. Requires bolt-on hub or closing plate (not included) for hub opening in top endwall. Bypass and jaw release sold separately. It can accommodate buildings supplied by overhead power lines or underground cables. UL listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-4)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 2-3/4 in D (E3PBG)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 2A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ002)
- DR SHRINK Dr. Shrink DS-702B Blue Shrink Tape, 2" x 180' (DS-702B)
- RITTAL Enclosure Condensate Drain, NOVAL Accessory, Carbon Steel (2459000)
- WIEGMANN Replacement Lock, NOVAL Accessory, Chrome (N1C14T)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (273)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (785)
- RACO Mud Ring, Ring Accessory, 2 Gang, 820, Square Box (820)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP2020)
- WESTGATE Westgate LH150-1 Weatherproof Lampholders (LH150-1)
- Square D Electrical Box Hardware