Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Meter pak accessory, hub, 3.00in wire size, Series A L, rainproof, 5.00in
Mfr # A300L
Zoro # G4608798
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.50 in
- Width 4.5 in
- Depth 4.5 in
- Series AL
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # A300L
- Zoro # G4608798
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 1.50 in |
Width | 4.5 in |
Depth | 4.5 in |
Details
Item | Meter Main |
Series | AL |
Standards | UL Listed |
Shape Of Screw Head | slotted hexagonal |
Mounting Support | direct mounting on box |
Number Of Mounting Holes | 4 |
Cable Entry | conduit entry |
Product Destination | conduit entry |
Ground Bar Kit | adaptor plate |
Hub type | A-L |
Description
Square D individual meter sockets have provisions to feed a downstream main lug load center, main breaker load center, or an individually enclosed service disconnect. Units can have a combination of releases, horn, or no bypasses to handle any meter socket situation. Units supplied with hub opening in top end wall require the use of a bolt-on hub or closing plate. This accessory is a hub which is rated for 3.00 in wire size on Series A L systems. This hub is rainproof and measures at 5.00 inches tall and 5.00 inches wide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 2.87 In. L (IT-500B)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLK001)
- BLUE SEA SYSTEMS Blue Sea 7059 30A Push Button Thermal with Quick Connect Terminals (7059)
- SQUARE D Load Center, 42 Spaces, 200A, 120/240V (QO342MQ200)
- SQUARE D Circuit Breaker Enclosure, J250, 3 Spaces, 250A, Main Circuit Breaker (J250AWK)
- SQUARE D Load Center, HOM, 24 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2448L125PQGC)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 400A, 277/480V, Convertible Main Lug, 3 Phase (NF442L4)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 20W (MH32BE)
- SQUARE D Circuit Breaker Enclosure, LAL, Q4L, LHL, 3 Spaces, 400A, Main Circuit Breaker (LA400DS)
- INTERMATIC Load Center, T, 125A, 240V (T40004R)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures