Shop All Electronic Timers
Square D
Meter mains, QO, CSED, ringless socket, 200A, surface mount, no bypass
Mfr # RC2M200S
Zoro # G4055551
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200 A
- Standards UL E-6294
- Width 19.58 in
- Height 18.23 in
- Mounting surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # RC2M200S
- Zoro # G4055551
- UPC # 785901396697
- Country of Origin Mexico
- Category Electronic Timers
Dimensions
Width | 19.58 in |
Height | 18.23 in |
Depth | 4.60 in |
Details
Item | QO All In One,combination service entra |
Amps | 200 A |
Standards | UL E-6294 |
Mounting | surface |
Electrical Connection | lugs, line side, lugs, service ground |
Tightening Torque | lugs 250 lb.in, AWG 6...350 kcmil, aluminium/copper, lugs 250 lb.in, AWG 4...250 kcmil, aluminium/copper, service ground 50 lb.in, AWG 3...AWG 2/0, aluminium/copper, service ground 45 lb.in, AWG 6...AWG 4, aluminium/copper, service ground 40 lb.in, AWG 8, copper, lugs 50 lb.in, AWG 3...AWG 2/0, aluminium/copper, lugs 45 lb.in, AWG 6...AWG 4, aluminium/copper, lugs 40 lb.in, AWG 8, copper, Cover 10 lb.in |
Product or Component Type | Meter Mains |
Number of Spaces | 0 |
Network Number of Phases | 1 |
Service Feed Location | OH, UG |
Device Composition | service disconnect (ordered separately) |
Awg Gauge | AWG 6...300 kcmil aluminium/copper)line side, AWG 8...AWG 2/0 2 aluminium/copper)service ground |
Meter Socket Type | ringless |
Number of Circuits | 0 |
Bypass Type | no bypass |
Number of Tandem Circuit Breakers | 0 |
Range of Product | QO |
Short-Circuit Current | 22 kA |
Hub Type | A |
Description
QO All In One combination service entrance devices are available with ring or ringless type meter socket designs. Devices have factory installed service disconnect(s) in most cases. Supplied with 100% branch neutrals, all unused terminals may be used for equipment grounding wires. These Homeline combination service entrance devices meet the Federal Specification W-P-115c as Type 1, Class 2 specifications. This QO All In One combination service entrance device has a ringless meter socket with no bypass. This unit can be feed from an overhead or underground service. The service disconnect, which must be ordered separately, is a QOM2 VH (200 A maximum) and a QO VH (50 A maximum). Device has a 22 kA short circuit current rating. Load center has no spaces. This unit has a NEMA 3R surface mounting enclosure that is 18.23 inches tall, 19.58 inches wide and 4.60 inches deep. The line side lugs will accept 6 AWG to 350 kcmil copper or aluminum wire. The service ground lug will accept up to two 8 AWG to 2/0 AWG copper or aluminum wire. This QO combination service entrance device is UL Listed. Device meets EUSERC standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Main Harness, Adapter, Black, 6" L (M50915)
- GARDNER BENDER Spade Terminal, 600 V, 16 to 14 AWG Wire, 4 to 6 Stud, Vinyl Insulation, Blue (20-113)
- ZORO SELECT Strut Channel, 3 ft. L, Green Paintd Steel (FS-200SS GR 36.00)
- VORTEC Vortex Enclosure Cooler, 900 BtuH (7715)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115C)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS400BP)
- SOUTHWIRE Southwire-Coleman Cable 224260 2Out Outdoor 7-day Digital Timer (224260)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845CR)
- CDN Mini Timer - White (TM28-W)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS200BP)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZM200BP)
- Square D Timers