Shop All Lab Equipment Parts
Square D
Meter mains, QO, CSED, ringless socket, 150A, surface mount, maximum 8 spaces, 16 circuits, no bypass
Mfr # QC816F150C
Zoro # G3575972
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QC816F150C
- Zoro # G3575972
- UPC # 785901001058
- Country of Origin Mexico
- Category Lab Equipment Parts
Details
Item | METER MAIN RINGLESS OH/UG 150A |
Description
The Square D QO Load Centers and Combination Service Entrance Devices, QC816F150C. Enclosure mounting style performed as surface mount or convertible to semi-flush (use appropriate flange kit). This HOM Ringless Meter Mains meets Federal Specification W-P-115c as Type 1, Class 2, are UL Listed, suitable only for use as service equipment. In interior single main service disconnect with feed-thru lugs. Meter Socket has no By-pass.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #140, S/S, 8 In, Full Ht (140SS8F)
- RPI Phosphate Buffered Saline, 500 ml (P32060-500.0)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP5, 18.5cm, PK100 (1005-185)
- CELLTREAT Syringe Filter, 0.45 micron m, PK100 (229779)
- SQUARE D External Reset Kit Starter Parts And Accessory (9066 RB-2)
- SQUARE D Meter mains, Homeline, CSED, ringless socket, 200A, surface mount, maximum 8 spaces, 16 circuits, horn bypass (RC816F200CH)
- SQUARE D Meter mains, Homeline, CSED, ringed socket, 200A, surface mount, maximum 8 spaces, 16 circuits, no bypass (SC816D200C)
- ROSEMOUNT 2070C Temperature Transmitter (248HAI6A1NS)
- DIGI-SENSE Traceable Three-Scale Dial Barometer wit (99760-50)
- UNITED SCIENTIFIC Tuning Fork Set Of 13,100 Hz To 4096 Hz (TFSET13)
- FTR ENTERPRISES Acrylic Dispensing Bin, Medium (246717)
- Square D Lab Equipment Parts