Shop All Lab Equipment Parts
Square D
Meter mains, Homeline, CSED, ringless socket, 200A, surface mount, maximum 8 spaces, 16 circuits, horn bypass
Mfr # RC816F200CH
Zoro # G4055299
product price: $1,154.99
/ea
Free Shipping & Returns
$1,154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # RC816F200CH
- Zoro # G4055299
- Country of Origin Mexico
- Category Lab Equipment Parts
Details
Item | METER MAIN RINGLESS HORN OH/UG 200A |
Description
The Square D Load Centers and Combination Service Entrance Devices, RC816F200CH. Enclosure mounting style performed as surface mount or convertible to semi-flush (use appropriate flange kit). This HOM Ringless Meter Mains meets Federal Specification W-P-115c as Type 1, Class 2, are UL Listed, suitable only for use as service equipment. In interior single main service disconnect with feed-thru lugs. Meter Socket has Horn type By-pass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK10 (9-1H)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- UNITED Casserole, Porcelain, Glzd, 1150C, 100mm, Wht (JPC200)
- DIGI-SENSE Type-T Pipe Plug Probe SS 1 / 4" NPT (M) (08500-74)
- SQUARE D Meter mains, Homeline, CSED, ringed socket, 200A, surface mount, maximum 8 spaces, 16 circuits, no bypass (SC816D200C)
- SQUARE D External Reset Kit Starter Parts And Accessory (9066 RB-2)
- OAKTON PH/ATC Electrode, Refillable, Glass, Dbl (35811-74)
- DIGI-SENSE Type T Economic Bolt On Thermocouple Pro (18526-34)
- BEL-ART Bel-Art Polyethylene 60ml (2oz) Indicator Bottles, 12/PK (F11662-0000)
- PCE INSTRUMENTS Multifunction pH Meter, 0 to 14.0 pH Measuring Range (PCE-PHD 1)
- NUTONE NuTone NUCF367 Flexible Tubing; 36 in. (NUCF367)
- Square D Lab Equipment Parts