Shop All Lab Equipment Parts
Square D
Meter mains, Homeline, CSED, ringed socket, 125A, surface mount, maximum 8 spaces, no bypass
Mfr # SC8L125S
Zoro # G4057082
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # SC8L125S
- Zoro # G4057082
- Country of Origin Mexico
- Category Lab Equipment Parts
Details
Item | METER MAIN RING TYPE OH/UG 125A SURFACE |
Description
The Square D Homeline Load Centers and Combination Service Entrance Devices, SC8L125S. Enclosure mounting style performed as surface mount only. This HOM ring type Meter Mains meets Federal Specification W-P-115c as Type 1, Class 2, are UL Listed, suitable only for use as service equipment. In interior main lug (service disconnects field installed). Meter Socket has no By-pass.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPENDORF Pipetter Tips, 50 to 1000uL, PK1000 (022492055)
- WHEATON Pipetter Tips, Macro Tip, 10mL, PK100 (851358)
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J902)
- SQUARE D Meter mains, Homeline, CSED, ringed socket, 200A, surface mount, maximum 8 spaces, 16 circuits, no bypass (SC816D200C)
- SQUARE D External Reset Kit Starter Parts And Accessory (9066 RB-2)
- SQUARE D Meter mains, Homeline, CSED, ringless socket, 200A, surface mount, maximum 8 spaces, 16 circuits, horn bypass (RC816F200CH)
- DIGI-SENSE Panel-Mount Standard Connector, Type-J, (18527-24)
- UNITED SCIENTIFIC Thermoelectric Demonstrator (TED001)
- VIEWTAINER 2 in. W X 4 in. H Slit Top Container Plastic Red (CC24)
- SPALDING CONE SAFETY 9"" SET/4 (40-16950)
- Square D Lab Equipment Parts