Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Meter Main, SU, 30 Spaces, 400A; 200A, Main Lug
Mfr # SU3040D400CB
Zoro # G3303173
product price: $7,330.99
/ea
Free Shipping & Returns
$7,330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 30
- Amps 400A; 200A
- Circuit Breaker Type Homeline
- Short Circuit Current Rating 25kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # SU3040D400CB
- Zoro # G3303173
- UPC # 785901521792
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 41.25 in |
Width | 28.25 in |
Depth | 7.50 in |
Wire Size | AWG 4...250 kcmil aluminium)service ground || AWG 4...250 kcmil copper)service ground |
Details
Item | Meter Main |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 30 |
Amps | 400A; 200A |
Circuit Breaker Type | Homeline |
Short Circuit Current Rating | 25kA |
Max. No. of Tandem Breakers | 10 |
Series | SU |
Enclosure NEMA Rating | NEMA 3R |
Mounting Style | surface || semi flush field installed flange kit |
Standards | UL Listed |
Tightening Torque | terminal screw 250 lb.in, AWG 4...250 kcmil, aluminium/copper || service ground 50 lb.in, AWG 1/0, aluminium/copper || service ground 45 lb.in, AWG 6...AWG 1, aluminium/copper || service ground 40 lb.in, AWG 8, aluminium/copper || branch lugs 50 lb.in, AWG 3...AWG 2/0, aluminium/copper || branch lugs 35 lb.in, AWG 6...AWG 4, aluminium/copper || branch lugs 25 lb.in, AWG 8, aluminium/copper || branch lugs 20 lb.in, AWG 14...AWG 10, aluminium/copper || branch lugs 20 lb.in, AWG 12...AWG 10, aluminium/copper || Cover 10 lb.in |
Electrical Connection | lugs service ground || studs line side |
Hub type | A-L |
Number Of Circuits | 40 |
Bypass Type | class 320 manual bypass |
Service Disconnect Rated Current | 200 A |
Ground Bar Kit | service disconnect (factory installed) |
Meter Socket Type | ringed |
Number Of Spaces | 30 |
Description
Homeline All In One combination service entrance devices are available with ring or ringless type meter socket designs. Devices have factory installed service disconnect(s) in most cases. Supplied with 100% branch neutrals, all unused terminals may be used for equipment grounding wires. These Homeline combination service entrance devices meet the Federal Specification W-P-115c as Type 1, Class 2 specifications. This Homeline All In One combination service entrance device has a ringed meter socket with a Class 320 Manual bypass. The socket has 4 jaws. This unit can be feed from an underground service. The service disconnect is a QDL22200 with a maximum rating of 200 A. Device has a 25 kA short circuit current rating. Load center has 30 spaces which will accept up to 10 tandem Homeline circuit breakers. This unit has a NEMA 3R surface mount enclosure that is 41.25 inches tall, 28.25 inches wide and 7.50 inches deep. The line side has two studs. The service ground lug will accept 4 AWG to 250 kcmil copper or aluminum wire. This Homeline All In One combination service entrance unit is UL Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 10 (TYS24-470-10)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 6A @ 240V AC, Actuator Location: Side (9007MS04S0084)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 24V AC, 120/240V AC (9070T200D23)
- SQUARE D Load Center, QO, 18 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO318L200GRB)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L1C)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ418L1)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF430L1C)
- SQUARE D Meter pak accessory, hub, 3.00in wire size, Series A L, rainproof, 5.00in (A300L)
- SQUARE D Load Center, HOM, 40 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM4080M200PQCVP)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO330L200G)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures