Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Meter Main, SO, 10 Spaces, 100A; 80A, Main Lug
Mfr # SO1020VP
Zoro # G7687879
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Amps 100A; 80A
- Short Circuit Current Rating 10kA
- Height 41.18 in
- Width 18.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # SO1020VP
- Zoro # G7687879
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 41.18 in |
Width | 18.76 in |
Depth | 5.41 in |
Wire Size | AWG 6...AWG 1 aluminium/copper)line side || AWG 8...AWG 4 aluminium/copper)service ground |
Details
Item | Meter Main |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 10 |
Amps | 100A; 80A |
Short Circuit Current Rating | 10kA |
Series | SO |
Circuit Breaker Type | Homeline |
Max. No. of Tandem Breakers | 10 |
Mounting Style | surface |
Number Of Spaces | 10 |
Number Of Circuits | 20 |
Meter Socket Type | ringed |
Ground Bar Kit | service disconnect (factory installed); circuit-breaker 1 ) 2P 100 A 120/240 V AC main supply ready assembled || circuit-breaker 3 ) 1P 20 A 120 V AC || tandem circuit breaker 3 ) 1P 20 A 120 V AC |
Bypass Type | no bypass |
Service Disconnect Rated Current | 100 A |
Electrical Connection | lugs line side || lugs service ground |
Hub type | A |
Description
Square D Homeline, SO1020VP, All-in-one Ring T-surface OH .Comes with Factory installed Service disconnect. Provided with no bass, UL listed. 18 months warranty is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Hi-Temp Twist-on Wire Cnnectr 18-10, PK10 (19-004HT)
- ELESA Mechanical position Indicators, DD51-FN-0.200-S-C2 (DD51)
- DAKOTA SYSTEMS Rigid Clamp, Spring Steel, 2", 400 lb, Gray (DS-CC-2R-PT/50)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- SQUARE D Square D By Schneider Electric QOFPCP Qo Loadcenter Filler Plate (6720239)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 62in H x 6.5in D (MH62WP)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100RB)
- SQUARE D Panelboard Main Breaker Kit, 150A, 347V (N150MH)
- SQUARE D NQNF, enclosure box, type 1, blank end walls, 20 x 86 x 5.75 in (MH86BE)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A (LA400S)
- SQUARE D Load Center, HOM, 24 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2448L125PGC)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures