Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Meter Main, SO, 10 Spaces, 100A; 80A, Main Lug
Mfr # SO1020M100S
Zoro # G3301152
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 10
- Amps 100A; 80A
- Short Circuit Current Rating 10kA
- Height 20.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # SO1020M100S
- Zoro # G3301152
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 20.79 in |
Width | 13.46 in |
Depth | 4.56 in |
Wire Size | AWG 6...AWG 1 aluminium/copper)line side || AWG 8...AWG 4 aluminium/copper)service ground |
Details
Item | Meter Main |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 10 |
Amps | 100A; 80A |
Short Circuit Current Rating | 10kA |
Series | SO |
Enclosure NEMA Rating | NEMA 3R |
Mounting Style | surface |
Standards | UL Listed |
Circuit Breaker Type | Homeline |
Max. No. of Tandem Breakers | 10 |
Hub type | A |
Tightening Torque | main lugs 50 lb.in, AWG 6...AWG 1, aluminium/copper || branch lugs 35 lb.in, AWG 6...AWG 4, aluminium/copper || branch lugs 25 lb.in, AWG 8, aluminium/copper || branch lugs 20 lb.in, AWG 14...AWG 10, aluminium/copper || branch lugs 20 lb.in, AWG 12...AWG 10, aluminium/copper || Cover 10 lb.in |
Meter Socket Type | ringed |
Bypass Type | no bypass |
Electrical Connection | lugs line side || lugs service ground |
Number Of Circuits | 20 |
Number Of Spaces | 10 |
Service Disconnect Rated Current | 100 A |
Ground Bar Kit | service disconnect (factory installed) |
Description
Homeline All In One combination service entrance devices are available with ring or ringless type meter socket designs. Devices have factory installed service disconnect(s) in most cases. Supplied with 100% branch neutrals, all unused terminals may be used for equipment grounding wires. These Homeline combination service entrance devices meet the Federal Specification W-P-115c as Type 1, Class 2 specifications. This Homeline All In One combination service entrance device has a ringed meter socket with no bypass. This unit can be feed from an overhead service. The service disconnect is a HOM2100 with a maximum rating of 100 A. Device has a 10 kA short circuit current rating. Load center has 10 spaces which will accept up to 10 tandem Homeline circuit breakers. This unit has a NEMA 3R surface mount enclosure that is 20.79 inches tall, 13.46 inches wide and 4.56 inches deep. The line side lugs will accept 6 AWG to 1 AWG copper or aluminum wire. The service ground lug will accept 8 AWG to 4 AWG copper or aluminum wire. This Homeline All In One combination service entrance meter main unit is UL Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type D, Round Hole, 1.5" x 4" x 1' (6-Pack), Light Gray (D1.5X4LG6)
- HUBBELL 3 Wire Watertight Straight Blade Plug 125VAC 20A (HBL14W33)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- SIEMENS Connector, RJ45/180 Degree, 24AWG (6GK1901-1BB10-2AA0)
- SQUARE D Load Center, QO, 2 Spaces, 40A, 120/240V, Main Lug, 1 Phase (QO2L40RB)
- SQUARE D Circuit Breaker Enclosure, Q22, 2 Spaces, 200A, 240V (Q22200NS)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM20M100C)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO130L200PQG)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO8L100S)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100RB)
- SQUARE D Load center accessory, Homeline, interlock kit, generator circuit breaker, high amp, indoor, clam packaging (HOMCGK2C)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures