Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Meter Main, RC, 30 Spaces, 200A, Main Lug
Mfr # RC3042M200PS
Zoro # G3299034
product price: $2,104.99
/ea
Free Shipping & Returns
$2,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 3R
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 30
- Circuit Breaker Type Homeline
- Short Circuit Current Rating 22kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # RC3042M200PS
- Zoro # G3299034
- UPC # 785901009733
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 45.47 in |
Depth | 5.41 in |
Width | 18.76 in |
Wire Size | AWG 6...350 kcmil aluminium/copper)line side || AWG 12...AWG 2/0 aluminium/copper)service ground |
Details
Item | Meter Main |
Enclosure NEMA Rating | NEMA 3R |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 30 |
Circuit Breaker Type | Homeline |
Short Circuit Current Rating | 22kA |
Max. No. of Tandem Breakers | 12 |
Series | RC |
Amps | 200A |
Mounting Style | surface |
Bypass Type | no bypass |
Number Of Spaces | 30 |
Service Disconnect Rated Current | 200 A |
Connections - Terminals | plug-on neutral |
Ground Bar Kit | service disconnect (factory installed) |
Hub type | A |
Tightening Torque | main lugs 250 lb.in, AWG 6...350 kcmil, aluminium/copper || service ground 50 lb.in, AWG 3...AWG 2/0, aluminium/copper || service ground 45 lb.in, AWG 6...AWG 4, aluminium/copper || service ground 40 lb.in, AWG 8, aluminium/copper || branch lugs 35 lb.in, AWG 6...AWG 4, aluminium/copper || branch lugs 25 lb.in, AWG 8, aluminium/copper || branch lugs 20 lb.in, AWG 14...AWG 10, aluminium/copper || branch lugs 20 lb.in, AWG 12...AWG 10, aluminium/copper || Cover 10 lb.in |
Electrical Connection | lugs line side || lugs service ground |
Number Of Circuits | 42 |
Meter Socket Type | ringless |
Description
Homeline All In One,combination service
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pipe Plug, 1/4 in NPT, MDR11/MDR3, PK10 (PP25)
- MOXA Smart Ethernet Remote I/O W/ Click And Go, 12 Dis, 8 Dos, Iologik E2210 (ioLogik E2210)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JLS090)
- FIELD CONTROLS Vrv-4 Vacuum Relief Valve (VRV-4)
- SQUARE D Load Center, QO, 16 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO116M100PC)
- SQUARE D Load Center, QO, 2 Spaces, 60A, 120/240V, Main Lug, 1 Phase (QO24L60NRNM)
- SQUARE D Load Center, QO, 6 Spaces, 125A, 120/240V, Convertible, Main Circuit Breaker, 1 Phase (QO1612M125FTRB)
- SQUARE D Panelboard Enclosure/Box Type 1 38H 20W (MH38BE)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, 1 Phase (QO2125BNS)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L1C)
- SQUARE D Panelboard Interior, HCP, 1200A, Main Lug (HCP235912N)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures