Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Meter Main, RC, 20 Spaces, 200A, Main Lug
Mfr # RC2040M200C
Zoro # G7684850
product price: $1,614.99
/ea
Free Shipping & Returns
$1,614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 20
- Amps 200A
- Short Circuit Current Rating 22kA
- Height 36.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # RC2040M200C
- Zoro # G7684850
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 36.69 in |
Width | 14.37 in |
Depth | 5.07 in |
Wire Size | AWG 6...350 kcmil aluminium)line side || AWG 6...350 kcmil copper)line side || AWG 12...AWG 2/0 aluminium)service ground || AWG 12...AWG 2/0 copper)service ground |
Details
Item | Meter Main |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 20 |
Amps | 200A |
Short Circuit Current Rating | 22kA |
Series | RC |
Max. No. of Tandem Breakers | 20 |
Mounting Style | surface |
Circuit Breaker Type | Homeline |
Hub type | A |
Bypass Type | no bypass |
Ground Bar Kit | service disconnect (factory installed) |
Tightening Torque | main lugs 250 lb.in, AWG 6...350 kcmil, aluminium/copper || service ground 50 lb.in, AWG 14...AWG 2/0, copper || service ground 50 lb.in, AWG 12...AWG 2/0, aluminium || branch lugs 50 lb.in, AWG 14...AWG 1/0, copper || branch lugs 50 lb.in, AWG 12...AWG 1/0, aluminium || branch lugs 35 lb.in, AWG 6...AWG 4, aluminium/copper || branch lugs 25 lb.in, AWG 8, aluminium/copper || branch lugs 20 lb.in, AWG 14...AWG 10, aluminium/copper || branch lugs 20 lb.in, AWG 12...AWG 10, aluminium/copper || Cover 10 lb.in |
Service Disconnect Rated Current | 200 A |
Number Of Circuits | 40 |
Electrical Connection | lugs line side || lugs service ground |
Meter Socket Type | ringless |
Description
The Square D Load Centers and Combination Service Entrance Devices, RC2040M200C, meets Federal Specification W-P-115c as Type 1, Class 2, are UL Listed, suitable only for use as service equipment, meets EUSERC standards .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Allen-Bradley Bulletin 100/IEC Contact Kit - Replaces 40780-800-01, 3-Pole (9653CA)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- DAYTON Thermocouple Jack, J, Standard, Black, 2 Pin (36GL03)
- MURR ELEKTRONIK MIRO TR 5VDC SK OPTO-COUPLER MODULE, IN: 5, 5 VDC - OUT: 48 VDC / 2 A, 6, 2 mm screw-type terminal (52502)
- SQUARE D Panelboard Main Breaker Kit, 150A, 347V (N150MH)
- SQUARE D Homeline Load Center Main Breaker Retaining Kit (HOM1RKCP)
- SQUARE D Load Center, QO, 42 Spaces, 150A, 120/240V, Main Circuit Breaker, 1 Phase (QO142M150PC)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PC)
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A, Main Circuit Breaker (M800AWK)
- SQUARE D Load Center, QO, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO112M100P)
- SQUARE D Panelboard Enclosure, HC, 1200A; 800A; 400A; 600A (HC4250DB)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures