Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Meter Main, MPR, 120/240V, Main Lug, 1 Phase
Mfr # MPR85200
Zoro # G4608691
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,785.99
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Voltage 120/240V
- Phase 1
- Circuit Breaker Type Meter-Pak
- Height 43.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # MPR85200
- Zoro # G4608691
- UPC # 785901410485
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 43.41 in |
Width | 46.68 in |
Depth | 8.28 in |
Wire Size | AWG 3/0...500 kcmil 2 aluminium || AWG 3/0...500 kcmil 2 copper |
Details
Item | Meter Main |
Main Circuit Breaker or Main Lug | Main Lug |
Voltage | 120/240V |
Phase | 1 |
Circuit Breaker Type | Meter-Pak |
Series | MPR |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Mounting Style | surface |
Standards | UL Listed |
Meter Socket Type | ringless |
Main Rated Current | 750 A || 600 A |
Number Of Meter Sockets | 5 |
Meter Socket Rated Current | 200 A |
Bypass Type | no bypass |
Wiring Configuration | 3-wire |
Bus Rated Current | 800 A |
Number of jaws | 5 |
Description
MP Meter Pak meter centers offer a wide range of multimetering applications. MP meter centers have UL Listed indoor rainproof NEMA Type 3R construction which meets EUSERC standards. The 9 inch meter center spacing allows for more sockets per device. This creates lighter and more compact branch enclosures. Four meter socket configurations available with options such as ring or ringless, 4 and 5 jaw, horn or lever, and jaw release. This MPR meter center has five ringless sockets with a no bypass and a 5th jaw. This main lugs unit can be feed from an overhead or underground service. The aluminum main bus ampacity is 800 A. The maximum tenant main lugs amperage is 200 A with a 240 VAC 3 wire single phase maximum. This unit has a NEMA 3R surface mounting enclosure that is 43.41 inches tall, 46.68 inches wide and 8.28 inches deep. This MPR meter center with accept one or two 3/0 AWG to 500 kcmil copper or aluminum wire. This MPR meter center unit is UL Listed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 24VAC, 10A (CA2SK20B7)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- SQUARE D Load Center, QO, 42 Spaces, 300A, 240V, Main Circuit Breaker, 1 Phase (QONQ42MS300)
- ERICSON GROUND GRDIAN 20A MAN (1075-MR)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100S)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM2040M100PRB)
- SQUARE D Panelboard Enclosure, MH, 54 Spaces, 225A (MH44)
- SQUARE D Load Center, HOM, 60 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM60120M200PC)
- SQUARE D Circuit Breaker Enclosure, QBL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NRB)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, Main Lug, 1 Phase (QO2125BNRB)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100DF)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures