Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Meter Main, MPR, 120/240V, Main Lug, 1 Phase
Mfr # MPR64200
Zoro # G4608789
product price: $3,330.99
/ea
Free Shipping & Returns
$3,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Voltage 120/240V
- Phase 1
- Circuit Breaker Type Meter-Pak
- Height 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # MPR64200
- Zoro # G4608789
- UPC # 785901410478
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 52 in |
Width | 29.44 in |
Depth | 8.28 in |
Wire Size | AWG 1/0...600 kcmil 1 aluminium || AWG 1/0...600 kcmil 1 copper |
Details
Item | Meter Main |
Main Circuit Breaker or Main Lug | Main Lug |
Voltage | 120/240V |
Phase | 1 |
Circuit Breaker Type | Meter-Pak |
Series | MPR |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Standards | UL Listed |
Mounting Style | surface |
Number Of Meter Sockets | 4 |
Meter Socket Type | ringless |
Main Rated Current | 600 A || 400 A |
Bypass Type | no bypass |
Meter Socket Rated Current | 200 A |
Bus Rated Current | 600 A |
Number of jaws | 5 |
Wiring Configuration | 3-wire |
Description
MP Meter Pak meter centers offer a wide range of multimetering applications. MP meter centers have UL Listed indoor rainproof NEMA Type 3R construction which meets EUSERC standards. The 9 inch meter center spacing allows for more sockets per device. This creates lighter and more compact branch enclosures. Four meter socket configurations available with options such as ring or ringless, 4 and 5 jaw, horn or lever, and jaw release. This MPR meter center has four ringless sockets with a no bypass and a 5th jaw. This main lugs unit can be feed from an overhead or underground service. The aluminum main bus ampacity is 600 A. The maximum tenant main lugs amperage is 200 A with a 240 VAC 3 wire single phase maximum. This unit has a NEMA 3R surface mounting enclosure that is 52.00 inches tall, 29.44 inches wide and 8.28 inches deep. This MPR meter center with accept one 1/0 AWG to 600 kcmil or two 1/0 AWG to 250 kcmil copper or aluminum wire. This MPR meter center unit is UL Listed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-1)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJB2175)
- ZORO SELECT Wall Switch, Brwn, 20A, 1-Pole Switch (BRY4901B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053)
- SQUARE D Panelboard Interior, HCP, 1200A, Main Lug (HCP145012N)
- SQUARE D Panelboard Main Breaker Kit, QOB, 400A, Main Circuit Breaker (NQMB2Q14)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 68in H x 6.5in D (MH68WP)
- SQUARE D Load Center, 6 Spaces, 100A, 1 Phase (6720981)
- SQUARE D Load Center, QO, 27 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO327M100)
- SQUARE D Meter Main, SC, 16 Spaces, 100A, Main Lug (SC1624M100S)
- SQUARE D Load Center Cover, HOM, 42 Spaces (HOMC42UC)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures