Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Meter Main, MP, 120/240V, Main Lug, 1 Phase
Mfr # MP33125
Zoro # G4606792
product price: $1,289.99
/ea
Free Shipping & Returns
$1,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Voltage 120/240V
- Phase 1
- Circuit Breaker Type Meter-Pak
- Height 48.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # MP33125
- Zoro # G4606792
- UPC # 785901001799
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 48.12 in |
Width | 24.34 in |
Depth | 7.28 in |
Wire Size | AWG 1/0...600 kcmil 1 aluminium || AWG 1/0...600 kcmil 1 copper |
Details
Item | Meter Main |
Main Circuit Breaker or Main Lug | Main Lug |
Voltage | 120/240V |
Phase | 1 |
Circuit Breaker Type | Meter-Pak |
Series | MP |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Standards | UL Listed |
Mounting Style | surface |
Bus Rated Current | 300 A |
Wiring Configuration | 3-wire |
Bypass Type | no bypass |
Meter Socket Rated Current | 125 A |
Number Of Meter Sockets | 3 |
Main Rated Current | 300 A |
Number of jaws | 4 |
Meter Socket Type | ringed |
Description
MP Meter Pak meter centers offer a wide range of multimetering applications. MP meter centers have UL Listed indoor rainproof NEMA Type 3R construction which meets EUSERC standards. The 9 inch meter center spacing allows for more sockets per device. This creates lighter and more compact branch enclosures. Four meter socket configurations are available with options such as ring or ringless, 4 and 5 jaw, horn or lever, and jaw release. This MP meter center has three ringed meter sockets with no bypass and a 4 jaw socket. This main lugs unit can be feed from an overhead or underground service. The aluminum main bus ampacity is 300 A. The maximum tenant main lugs amperage is 125 A with a 240 VAC 3 wire single phase maximum. This unit has a NEMA 3R surface mounting enclosure that is 48.12 inches tall, 24.34 inches wide and 7.28 inches deep. This MPH meter center with accept one 1/0 AWG to 600 kcmil or two 1/0 AWG to 250 kcmil copper or aluminum wire. This MP meter center unit is UL Listed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS237)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO350UPS)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 12" - 10-Pack - Black (303124)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SEG1V02S)
- SQUARE D Load Center, QO, 16 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO116L125PG)
- SQUARE D Circuit Breaker Enclosure, QDL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NF)
- SQUARE D Panelboard Encl/Box Type 3R/12 32H 20W (MH32WP)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 60A, Main Circuit Breaker, 1 Phase (QOE260GFINM)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 240V, Main Lug, 1 Phase (QO24L70TS)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM2040M100PC)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L2)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures