Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Meter Main, EZM, 800A, 120/240V, Main Lug, 1 Phase
Mfr # EZM1800TB
Zoro # G4606899
product price: $1,412.99
/ea
Free Shipping & Returns
$1,412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Amps 800A
- Voltage 120/240V
- Circuit Breaker Type EZ meter-pak
- Height 53.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # EZM1800TB
- Zoro # G4606899
- UPC # 785901304869
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 53.97 in |
Width | 18.66 in |
Depth | 11.50 in |
Details
Item | Meter Main |
Main Circuit Breaker or Main Lug | Main Lug |
Amps | 800A |
Voltage | 120/240V |
Phase | 1 |
Circuit Breaker Type | EZ meter-pak |
Series | EZM |
Recommended Surface Cover | Included |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Mounting Style | surface |
Standards | UL Listed |
Ground Bar Kit | box |
Bus Rated Current | 800 A |
Electrical Connection | lugs 1 AWG 6...300 kcmil aluminium/copper) ground || lugs 4 AWG 3/0...500 kcmil aluminium/copper) line || lugs 4 AWG 3/0...500 kcmil aluminium/copper) neutral |
Wiring Configuration | 3-wire |
Main Rated Current | 800 A |
Description
EZ Meter Pak devices are the industry choice for providing a better solution for multi unit construction needs. EZM main devices are available as main circuit breakers, as main fusible switches or as main lug terminal boxes. The various EZ Meter Pak devices can have main ratings from 225 to 2000 A maximum depending on the version. This main lugs terminal box can be feed from an overhead or underground service. This EZ Meter Pak is designed with a rated operational voltage of 120/240 VAC single phase 3W in and out. The unit has an aluminum horizontal cross bus bar. The main is rated 800 A. The electrical lug connections on the line side will accept four 3/0 to 500 kcmil copper or aluminum wires. This unit has a NEMA 3R surface mounting enclosure that is 53.97 inches tall, 18.66 inches wide and 11.50 inches deep. This main lugs terminal box unit is UL Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, T UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-2CR)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft (S0650.1-4.00-RS1-095-1v5)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22BL)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV2)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF442L2)
- SQUARE D Load Center, QO, 30 Spaces, 200A, PoN Convertible Main Lug, 1 Phase (QO130L200PGRB)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, 1 Phase (QO2125BNS)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO140L200PG)
- SQUARE D Panelboard Enclosure, MH, 54 Spaces, 600A (MH62)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 400A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L4C)
- SQUARE D Panelboard Enclosure, HC, 1200A; 800A; 400A; 600A (HC4250DB)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures