Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Meter Main, EZM, 225A, 120/240V, 3 Phase
Mfr # EZMT333225
Zoro # G4608594
product price: $10,515.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,515.99
Free 30-Day Returns
Key Features
- Amps 225A
- Voltage 120/240V
- Phase 3
- Circuit Breaker Type Meter-Pak
- Height 2021 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # EZMT333225
- Zoro # G4608594
- UPC # 785901573951
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 2021 mm |
Width | 569 mm |
Depth | 238 mm |
Details
Item | Meter Main |
Amps | 225A |
Voltage | 120/240V |
Phase | 3 |
Circuit Breaker Type | Meter-Pak |
Series | EZM |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminium/Copper |
Standards | UL Listed |
Mounting Style | surface |
Weight | 91.900 kg |
Bypass Type | test block bypass |
Number of jaws | 7 without jaw release |
Bus Rated Current | 1200 A |
Wiring Configuration | 4-wire |
Number Of Meter Sockets | 3 |
Meter Socket Type | ringed |
Description
Square D EZ Meter-Pak devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. EZM branch units are supplied with meter sockets and provisions for mounting tenant circuit breakers. The various EZ Meter Pak devices can have main ratings from 225 to 2000 A maximum depending on the version. Residential and commercial branches are available in ring or ringless type. This branch unit is ringed and rated 225A. It has 3 seven jaw sockets for use. The system voltage is 208Y/120 VAC and a test block bypass. It includes a 1200 A aluminium/copper busbar. It is compliant with UL standards and the steel enclosure has a rating of NEMA 3R.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-ill V-pos Mtn Sel Swtch Lever Style (M22-WKV-K11)
- TELEMECANIQUE SENSORS Lever, Form R (9049A58)
- TAYMAC Allure Decorator Insert, Plastic, White (A10W)
- BUSSMANN 40A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-40)
- SQUARE D Load Center, QO, 30 Spaces, 200A, PoN Convertible Main Lug, 1 Phase (QO130L200PGRB)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A (LA400S)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 20W (MH32BE)
- SQUARE D Load Center, 20 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (3866423)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 800A; 600A (HC4286DB)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures