Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Meter Main, EZM, 225A, 120/240V, 1 Phase
Mfr # EZM114225
Zoro # G4606923
product price: $3,690.99
/ea
Free Shipping & Returns
$3,690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 225A
- Voltage 120/240V
- Phase 1
- Circuit Breaker Type Meter-Pak
- Height 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # EZM114225
- Zoro # G4606923
- UPC # 785901299615
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 52 in |
Width | 17.38 in |
Depth | 8.09 in |
Details
Item | Meter Main |
Amps | 225A |
Voltage | 120/240V |
Phase | 1 |
Circuit Breaker Type | Meter-Pak |
Series | EZM |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Standards | UL Listed |
Mounting Style | surface |
Bypass Type | no bypass |
Bus Rated Current | 800 A |
Number Of Meter Sockets | 4 |
Meter Socket Type | ringed |
Number of jaws | 4 without jaw release |
Wiring Configuration | 3-wire |
Description
Square D EZ Meter-Pak devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. EZM branch units are supplied with meter sockets and provisions for mounting tenant circuit breakers. The various EZ Meter Pak devices can have main ratings from 225 to 2000 A maximum depending on the version. Residential and commercial branches are available in ring or ringless type. This branch unit is ringed and rated 225A. It has 4 four jaw sockets for use. The system voltage is 120/240 VAC and has no bypass. It includes a 800 A aluminium busbar. It is compliant with UL standards and the steel enclosure has a rating of NEMA 3R.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 6.90 in H, 6 in W, 2.88 in D, NEAM 4X; 6P; 12, Screw On (HW-N4X763SC)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-05-030-BU)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 4 D (F2X4WH6)
- SQUARE D Relay, 24V DC Coil Volts, 2 NO/2 NC; DPDT (8501CDO22V53)
- SQUARE D Load center accessory, QO, mechanical interlock attach, with retaining kits, 1 and 2 pole, used in QO816L100 (QO2DTIM)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 18 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF418L1)
- SQUARE D Panelboard Enclosure, HC, 600A; 1200A; 400A; 800A (HC4259WP)
- SQUARE D Circuit Breaker Enclosure, BS, 3 Spaces, 125A (B125S)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ30L2)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO816L100RBCP)
- INTERMATIC Load Center, T, 60A, 208/277V (T21004R)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures