Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Meter Main, EZM, 1200A, 120/240V, 1 Phase
Mfr # EZM1EXT6
Zoro # G4608673
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1200A
- Voltage 120/240V
- Phase 1
- Circuit Breaker Type Meter-Pak
- Height 11.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # EZM1EXT6
- Zoro # G4608673
- UPC # 785901889892
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 11.66 in |
Width | 19.34 in |
Depth | 6.37 in |
Details
Item | Meter Main |
Amps | 1200A |
Voltage | 120/240V |
Phase | 1 |
Circuit Breaker Type | Meter-Pak |
Series | EZM |
Recommended Surface Cover | Included |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 3R |
Mounting Style | surface |
Standards | UL Listed |
Bus Rated Current | 1200 A |
Device Short Name | EZ |
Description
EZ Meter Pak devices are the industry choice for providing a better solution for multi unit construction needs. EZM main devices are available as main circuit breakers, as main fusible switches or as main lug terminal boxes. The various EZ Meter Pak devices can have main ratings from 225 to 2000 A maximum depending on the version. This EZ Meter Pak 6 inch bus extension section has a 1200 A bus. This bus extension section is for a 120/240 VAC single phase system. This extension section has a NEMA 3R surface mounting enclosure. The enclosure is 11.66 inches tall, 19.34 inches wide and 6.37 inches deep. The bus extension section is UL Listed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 50 Ft (5ZPW7)
- AIMS POWER Battery Temperature Sensor (PICGLFBATS)
- SIEMENS Miniature Circuit Breaker, BL Series 25A, 3 Pole, 240V AC (B325)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver, Hole Spacing: No Holes (FS-500 ST4 120.00)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 18 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF418L1C)
- SQUARE D Load Center, HOM, 40 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM4080M200PQCVP)
- SQUARE D Load Center, 6 Spaces, 100A, 1 Phase (6720981)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100SCP)
- SQUARE D Load Center, QO, 18 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO318L200G)
- SQUARE D Circuit breaker enclosure, PowerPacT Q, steel, 100A to 225A, 2 or 3 pole, NEMA 1, surface mount (Q23225NSC)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures