Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Meter Main, CQR, 0 Spaces, 125A, Main Circuit Breaker, 1 Phase
Mfr # CQRB100CP
Zoro # G706885939
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 0
- Amps 125A
- Phase 1
- Short Circuit Current Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # CQRB100CP
- Zoro # G706885939
- UPC # 47569044021
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 12.80 in |
Width | 13.82 in |
Depth | 4.39 in |
Wire Size | AWG 4...AWG 1/0 aluminium/copper)line side || AWG 8...AWG 1/0 aluminium/copper)service ground |
Details
Item | Meter Main |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 0 |
Amps | 125A |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | CQR |
Enclosure NEMA Rating | NEMA 3R |
Max. No. of Tandem Breakers | 0 |
Mounting Style | surface outdoor) |
Standards | UL E-6294 |
Circuit Breaker Type | QO |
Number Of Circuits | 0 |
Ground Bar Kit | service disconnect (factory installed); circuit-breaker 1 ) 2P 100 A 120/240 V AC main supply ready assembled |
Service Disconnect Rated Current | 100 A |
Hub type | B |
Number Of Spaces | 0 |
Meter Socket Type | ringed |
Bypass Type | no bypass |
Electrical Connection | lugs line side || lugs service ground |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A6044NFSS)
- CALCONDUIT Elbow, 2-1/2 in., 45 Degree, GRC (876787)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (22973284)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 2 Pole, 277/480V AC, C Curve (FAZ-C5/2-NA)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNRB)
- SQUARE D Circuit breaker enclosure, PowerPacT P, 600A to 1200A, 2 and 3 pole, NEMA 3R, steel (P1200R)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO320L125G)
- SQUARE D Load Center, SQ, Main Lug (SQ386557)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L2)
- SQUARE D Load Center, HOM, 30 Spaces, 125A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM3060M125PC)
- EATON Load Center, BR, 8 Spaces, 126A, 120/240V, Main Lug, 1 Phase (BR816L125RP)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures