Shop All Lab Equipment Parts
Square D
Meter center, MP Meter-Pak, 3 sockets, lever bypass, jaw release, 5 jaws, 500A bus, 225A max breaker rating, ringless
Mfr # MPL53225
Zoro # G3996873
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$2,832.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # MPL53225
- Zoro # G3996873
- UPC # 785901574149
- Country of Origin Mexico
- Category Lab Equipment Parts
Details
Item | MP Meter Pak,meter center,three ringle |
Description
MP Meter Pak meter centers offer a wide range of multimetering applications. MP meter centers have UL Listed indoor rainproof NEMA Type 3R construction which meets EUSERC standards. The 9 inch meter center spacing allows for more sockets per device. This creates lighter and more compact branch enclosures. Four meter socket configurations are available with options such as ring or ringless, 4 and 5 jaw, horn or lever, and jaw release. This MPL meter center has three ringless meter sockets with lever bypass and a 5 jaw socket. This main lugs unit can be feed from an overhead or underground service. The aluminum main bus ampacity is 500 A. The maximum tenant main lugs amperage is 225 A with a 240 VAC 3 wire single phase maximum. This unit has a NEMA 3R surface mounting enclosure that is 53.12 inches tall, 35.37 inches wide and 9.62 inches deep. This MPL meter center with accept one 1/0 AWG to 600 kcmil or two 1/0 AWG to 250 kcmil copper or aluminum wire. This MPL meter center unit is UL Listed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-10ppm, PK50 (480010)
- NALGENE Sample Vial, 12 mL, 27.1 mm Dia, PK12 (6250-0012)
- GLOBE SCIENTIFIC Serological Pipette, 5mL, PK250 (1880)
- WHIRL-PAK Liquid Sampling Kit, 1.34 L, 15 ft (C09247)
- SQUARE D External Reset Kit Starter Parts And Accessory (9066 RB-2)
- SQUARE D Meter mains, Homeline, CSED, ringless socket, 200A, surface mount, maximum 8 spaces, 16 circuits, horn bypass (RC816F200CH)
- SQUARE D Meter mains, Homeline, CSED, ringed socket, 200A, surface mount, maximum 8 spaces, 16 circuits, no bypass (SC816D200C)
- HEATHROW SCIENTIFIC SmartPicks, Inoculating Pick Sta, PK1600 (HS120011)
- UNITED SCIENTIFIC Resonance Box With Tuning Fork, 320 Hz ( (TFRB320)
- DIGI-SENSE Traceable Digital Manometer with Calibra (98767-00)
- UNITED SCIENTIFIC Optical Bench Set (OBSET3)
- Square D Lab Equipment Parts