Shop All Circuit Breaker & Panelboard Accessories
Square D
Meter accessory, MP Meter-Pak, jaw kit, 5 jaws, ring/ringless, AWG 12, copper
Mfr # 5J
Zoro # G4610021
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wire Size AWG 1
- Circuit Breaker Type EZ meter-pak || Meter-Pak
- Min. Wire Size AWG 12
- Width 3.5 in
- Depth 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 5J
- Zoro # G4610021
- UPC # 785901470717
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 1 |
Min. Wire Size | AWG 12 |
Width | 3.5 in |
Depth | 3.5 in |
Height | 0.5 in |
Wire Size | AWG 12 1 copper) |
Details
Item | MP Meter-Pak accy,jaw kit,5 jaws,ring |
Circuit Breaker Type | EZ meter-pak || Meter-Pak |
Standards | UL Listed |
Meter Socket Type | ringed || ringless |
Number of jaws | 5 |
Hub type | A-L || A |
Description
MP Meter pak are ring type devices that provide all your meter socket needs. Ring type devices are supplied with 4 jaw meter sockets but 5 jaw kits are available separately. Factory installed mechanical lugs, alternate lugs and NEMA/EUSERC lug landing kits are available. This accessory is a jaw kit enabling 5 jaws on ring or ringless meters. It is rated at AWG 12 and in copper.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Surface Receptacle (WB17T10006)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD20208ST)
- DOLPHIN COMPONENTS Cable Coupler, BNC, RG58 Plenum Coax, PK10 (DC-88-11)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 12A (D1D12)
- SQUARE D Trim, I-Line PNLBRD, hcn, surface, 4 pcs, w/door, 26x65 in (HCN65TSD)
- SQUARE D Shunt Trip For K1200 48V-Dc (TKMASTA9R)
- SQUARE D Switch Fusible, 100A, 600V AC, 3 Poles (QMB363HW)
- SQUARE D Handle Lock Off Qo (QO1LOCP)
- SQUARE D Load Centre Mounting Lug, 70A, 2 Poles (QO24L70RBCP)
- SQUARE D Circuit Breaker Padlock Attachment (MPRPAF)
- SCHNEIDER ELECTRIC Lug Kit, 250A, 3 Poles (AL400L61K3)
- Square D Circuit Breaker & Panelboard Accessories