Shop All Circuit Breaker & Panelboard Accessories
Square D
Meter accessory, EZ Meter-Pak, lug kit, 400A, mechanical
Mfr # CMELK4
Zoro # G4608229
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.06 in
- Width 6.63 in
- Depth 1.94 in
- Standards UL Listed
- Product Destination CSED 400-400 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # CMELK4
- Zoro # G4608229
- UPC # 785901074236
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 3.06 in |
Width | 6.63 in |
Depth | 1.94 in |
Wire Size | AWG 2...600 kcmil aluminium/copper)line |
Details
Item | Meter pak,lug kit,400 A,CSED,mechani |
Standards | UL Listed |
Product Destination | CSED 400-400 A |
Number Of Mounting Holes | 2 |
Description
Square D EZ Meter Pak devices are the industry choice, providing better solutions to meet more multi unit construction needs than any other line in the industry. The EZM Busway tap devices have been designed with space saving in mind so that they not only meet challenging job requirements, but the compact footprint also makes them easier to handle and install. Circuit breaker, fusible switch, and terminal box mains from 400 to 1600 A maximum. Suitable for use as service equipment. This accessory is a lug kit rated at 400 A. It is used with mechanical CSED systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Emt, 1-Hole, 1-1/2", Steel (2086)
- POWER FIRST Power Cord, 5-15P, SJO, 10 ft., Blk, 10A, 14/3 (1TNC8)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PB2)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- SQUARE D Load Center Equipment Ground Bar Assy (PK5GTA)
- SQUARE D Cb Power Distribution Connector (3) (PDC6JD4)
- SQUARE D Panelboard Vault Lock (PK4NVL)
- SQUARE D Load Center Surge Arrester Mtg Kit (QOSAMK)
- SQUARE D Panelboard Cover, Surface (NC38S)
- SQUARE D Q2 Circuit Breaker Filler Plate (Q2FP)
- SIEMENS Filler Plate, 1" (VPKQF3)
- Square D Circuit Breaker & Panelboard Accessories