Shop All Relay Accessories
Square D
Mech Held Ltg Contr 30A 6Pole Nema1 Encl
Mfr # 8903LXG60V02
Zoro # G0571448
Free Shipping & Returns
$799.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 153 mm
- Height 322 mm
- Width 198 mm
- Electrical Connection screw-clamp terminals
- Hold-In Power Consumption In Va 30-30 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8903LXG60V02
- Zoro # G0571448
- UPC # 785901057383
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Depth | 153 mm |
Height | 322 mm |
Width | 198 mm |
Details
Item | Mech Held Ltg Contr 30A 6Pole Nema1 Encl |
Electrical Connection | screw-clamp terminals |
Hold-In Power Consumption In Va | 30-30 VA |
Product Certifications | UL Listed || CSA |
Nema Degree Of Protection | NEMA 1 painted sheet steel surface |
Line Rated Current | 20-20 A tungsten || 30-30 A fluorescent |
Product Or Component Type | Mechanically Held Lighting Contactor |
Inrush Power In Va | 150-150 VA 60 Hz || 140-140 VA 50 Hz || 25-25 VA 50/60 Hz |
Control Type | no control units |
Poles Description | 6P 6 NO |
[Uc] Control Circuit Voltage | 110 V AC 50 Hz || 120 V AC 60 Hz |
Local Signalling | no indicator |
Control Circuit | separate control circuit |
Description
Mech Held Ltg Contr 30A 6Pole Nema1 Encl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Stl Clamp Vyl Coat3/4Dia (61539)
- SQUARE D 3PK Homeline Fill Plate (HOMFPCP)
- ABB AF09-30-10-11, AF09 3P CONTR, 1NO, 24-60VAC, 20 (AF09-30-10-11)
- NVENT HOFFMAN Qline I, Type 4x, 175x175x74mm, Polycarb (Q202013PCIQRCCR)
- SQUARE D Weathershield (WS381)
- SQUARE D Starter Reset Mechanism Nema +Options (9066W1)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 18D/18E/18H/19D/19E/20D/20E (WMB363364)
- SQUARE D Pneumatic Timer 600V 15Amp A +Options (9050AO10EV06)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 17D/17E/17H (WMB361362)
- SQUARE D Disconnect Switch Auxiliary Contact Kit (9999TC10)
- FUNCTIONAL DEVICES-RIB End Stops for 35mm DIN Rail (ADIN35ES)
- Square D Relay Accessories