Shop All Replacement Coils
Square D
Master NEMA Control Relay, 6NO, 120VAC, 20A
Mfr # 8501XMO60V02
Zoro # G1748731
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Hz 60
- Body Width - Relay 2.23 in
- Body Depth - Relay 5.16 in
- AC Contact Rating - Relay 20A @ 120/240/480/600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8501XMO60V02
- Zoro # G1748731
- UPC # 785901018247
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Body Width - Relay | 2.23 in |
Body Depth - Relay | 5.16 in |
Overall Height - Relay | 3.5 in |
Body Height - Relay | 3.5 in |
Depth | 5.16 in |
Height | 3.5 in |
Width | 2.23 in |
Body Depth | 5.16 in |
Overall Height | 3.5 in |
Body Height | 3.5 in |
Lead Size | 18 AWG |
Body Width | 2.23 in |
Description
NEMA Control Relay, Current Rating 20 A, Contact Form 6NO, Coil Voltage 110/120V AC, Contact Rating (AC) 10 A @ 600V, Relay Style NEMA, Electrical Connection Screw Clamp, Mounting Style Surface, Power Consumption 23 VA, Compatible with Series 8501 Type X Latching Control Relays, Maximum Operating Temperature 160 Degrees F, Frequency 50/60 Hz, Body Depth 5.16 in, Body Height 3.5 in, Body Width 2.23 in, Contact Material Silver Cadmium Oxide, Input Voltage 110/120V AC, Lead Size 18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Gasket, 1/2 in., Material: Neoprene Rubber (OLK-1RG)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-20)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 3 ft. (9849)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14EUE32AD)
- SQUARE D NEMA Control Relay, 4NO, 120VAC, 10A (8501XO40V02)
- SQUARE D Coil, Magnetic, 24vac (3107440016)
- SQUARE D Coil, Magnetic, 240vac (3107440047)
- SQUARE D Coil, Magnetic, 120vac (3107440038)
- SQUARE D Coil, Magnetic, 240vac (3104140051)
- SQUARE D NEMA Control Relay, 12NO, 120VAC, 10A (8501XO1200V02)
- SIEMENS Coil Kit, 480VAC, NEMA Size 00-2.5 (75D73070H)
- Square D Contactors & Contacts