Shop All Replacement Coils
Square D
Master NEMA Control Relay, 4NO, 120VAC, 20A
Mfr # 8501XMO40V02
Zoro # G1459351
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Hz 50/60
- Response Time 15 msec (Pick-Up Time), 16 msec (Drop-Out Time)
- Body Depth - Relay 3.95 in
- Contact Amp Rating (Resistive) 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8501XMO40V02
- Zoro # G1459351
- UPC # 785901743446
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Body Depth - Relay | 3.95 in |
Overall Height - Relay | 3.5 in |
Body Width - Relay | 2.23 in |
Body Height - Relay | 3.5 in |
Depth | 3.95 in |
Width | 2.23 in |
Height | 3.5 in |
Lead Size | 18 AWG |
Body Width | 2.23 in |
Overall Height | 3.5 in |
Body Depth | 3.95 in |
Body Height | 3.5 in |
Description
NEMA Control Relay, Current Rating 20 A, Contact Form 4NO, Coil Voltage 110/120V AC, Contact Rating (AC) 10 A @ 600V, Relay Style NEMA, Electrical Connection Screw Clamp, Mounting Style Surface, Power Consumption 23 VA, Compatible with Series 8501 Type X Latching Control Relays, Maximum Operating Temperature 160 Degrees F, Frequency 50/60 Hz, Body Depth 3.95 in, Body Height 3.5 in, Body Width 2.23 in, Contact Material Silver Cadmium Oxide, Input Voltage 110/120V AC, Lead Size 18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Steel, FM7 (APP270IG)
- BLUE SEA SYSTEMS Blue Sea 2508 Terminal Block 30AMP - 8 Circuit (2508)
- HARTING Han B Base Panel 1 Lever (09300100305)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Red (160102-100)
- SQUARE D Coil, Magnetic, 480vac (3106340957)
- SQUARE D Magnetic Coil, 120vac (9998LH44)
- SQUARE D Coil, Magnetic, 240vac (3106340947)
- SQUARE D Coil, Magnetic, 24vac (3107440016)
- SQUARE D Magnetic Coil, IEC, 480VAC, 60 Hz (LX1D6T6)
- SQUARE D Coil, Magnetic, 480vac (3107440057)
- SQUARE D Coil, Magnetic, 120vac (3109640009)
- Square D Contactors & Contacts