Shop All Manual Motor Switches
Square D
Manual Switch 600Vac K+Options
Mfr # 2510KW6
Zoro # G0851755
Free Shipping & Returns
$325.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type K
- Depth 4.25 in
- Height 4.38 in
- Width 3 in
- Awg Gauge AWG 14 to AWG 10 copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 2510KW6
- Zoro # G0851755
- UPC # 785901006121
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 4.25 in |
Height | 4.38 in |
Width | 3 in |
Details
Type | K |
Item | Manual Switch 600Vac K+Options |
Awg Gauge | AWG 14 to AWG 10 copper |
Product Certifications | UL listed file E42243 CCN NLRV || CSA LR25490 class 3211 05 |
Maximum Horse Power Rating | 2 hp 115 V AC || 1 hp 90 V DC || 2 hp 115 V DC || 1.5 hp 230 V DC || 7.5 hp 230 V AC || 15 hp 460 V AC || 20 hp 575 V AC |
[Ue] Rated Operational Voltage | 600 V AC || 230 V DC |
Poles Description | 3P |
Line Rated Current | 30 A |
Cable Entry | 0.75 NPT (bottom) |
Local Signalling | no indicator |
Motor Starter Type | non reversing |
Product Or Component Type | Single Unit Manual Switch |
Nema Degree Of Protection | NEMA 4 die cast zinc alloy standard size |
Electrical Connection | screw clamp terminals |
Control Type | toggle |
Phase | 3 phase |
Maximum Voltage Rating | 600 V AC; 230 V DC |
Horsepower Rating | 2 hp 115 V AC; 1 hp 90 V DC; 2 hp 115 V DC; 1.5 hp 230 V DC; 7.5 hp 230 V AC; 15 hp 460 V AC; 20 hp 575 V AC |
Certifications | UL listed file E42243 CCN NLRV; CSA LR25490 class 3211 05 |
Description
Manual Switch 600Vac K+Options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept Flush 20A125/250V (05032-0IS)
- STA-KON 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (10RC-10)
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (37112003)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (5YR32)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBO1)
- SQUARE D 10Ampmain Emergswitch Enclosure (VCFN12GE)
- SQUARE D Switch disconnector, TeSys Control, for ON/emergency stop, 40A, for mounting at back of an enclosure (VVE2)
- SQUARE D Manual Motor Starter, 56 to 80A, 600V (2510FS1)
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510FO1)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 1P (2510MCA1)
- SQUARE D Manual Motor Starter, 16A, 277VAC, 1P (2510FO1P)
- Square D Manual Motor Switches