Shop All Manual Motor Switches
Square D
Manual Switch 600Vac K+Options
Mfr # 2510KW2B
Zoro # G0851746
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type K
- Depth 4.56 in
- Height 4.38 in
- Width 3 in
- [Ue] Rated Operational Voltage 600 V AC || 230 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510KW2B
- Zoro # G0851746
- UPC # 785901849896
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 4.56 in |
Height | 4.38 in |
Width | 3 in |
Details
Type | K |
Item | Manual Switch 600Vac K+Options |
[Ue] Rated Operational Voltage | 600 V AC || 230 V DC |
Nema Degree Of Protection | NEMA 4 die cast zinc alloy standard size |
Cable Entry | 0.75 NPT (bottom) |
Local Signalling | red indicator, 208 to 277 V |
Phase | 3 phase |
Awg Gauge | AWG 14 to AWG 10 copper |
Line Rated Current | 30 A |
Product Or Component Type | Single Unit Manual Switch |
Electrical Connection | screw clamp terminals |
Control Type | toggle |
Poles Description | 3P |
Product Certifications | UL listed file E42243 CCN NLRV || CSA LR25490 class 3211 05 |
Maximum Horse Power Rating | 2 hp 115 V AC || 1 hp 90 V DC || 2 hp 115 V DC || 1.5 hp 230 V DC || 7.5 hp 230 V AC || 10 hp 460 V AC || 10 hp 575 V AC |
Motor Starter Type | non reversing |
Certifications | UL listed file E42243 CCN NLRV; CSA LR25490 class 3211 05 |
Horsepower Rating | 2 hp 115 V AC; 1 hp 90 V DC; 2 hp 115 V DC; 1.5 hp 230 V DC; 7.5 hp 230 V AC; 10 hp 460 V AC; 10 hp 575 V AC |
Maximum Voltage Rating | 600 V AC; 230 V DC |
Description
Manual Switch 600Vac K+Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Glass, Lacing Tape, Size 3 Fin D Natural (LT4-S3-FD-NT)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 12 in D (CTD306012LG)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 2 Pole, 240/415/440V AC, C Curve (M9F22263)
- ACME ELECTRIC Three Phase Transformer, 150 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3150K0023B)
- SQUARE D Manual Motor Switch, NEMA, 30A, 600VAC, 3P (2510KW2)
- SQUARE D Manual Starter 277Vac (2510FG1PG)
- SQUARE D Manual Motor Switch, IEC, 0.63A, 600V (2510KW1H)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBO1)
- SQUARE D Manual Starter 277Vac (2510FW2P)
- SQUARE D Switch, manual, 20A, 2 pole, 3 HP at 575 VAC, single phase, toggle operated, no indicator, NEMA 7&9, two conduit opening (2510KR1H)
- HUBBELL KELLEMS Manual Motor Switch, 40A, 600VAC, 2P (HBL7842D)
- Square D Manual Motor Switches