Shop All Manual Motor Switches
Square D
Manual Switch 600Vac K+Options
Mfr # 2510KO6
Zoro # G0561955
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type K
- Depth 2.34 in
- Height 4.13 in
- Width 1.69 in
- Product Certifications UL recognized E42243 CCN NLRV2 || CSA LR25490 class 3211 05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 2510KO6
- Zoro # G0561955
- UPC # 785901192701
- Country of Origin Mexico
- Category Manual Motor Switches
Dimensions
Depth | 2.34 in |
Height | 4.13 in |
Width | 1.69 in |
Details
Type | K |
Item | Manual Switch 600Vac K+Options |
Product Certifications | UL recognized E42243 CCN NLRV2 || CSA LR25490 class 3211 05 |
Motor Starter Type | non reversing |
Poles Description | 3P |
Control Type | toggle |
Product Or Component Type | Single Unit Manual Switch |
Electrical Connection | screw clamp terminals |
Maximum Horse Power Rating | 2 hp 115 V AC || 1 hp 90 V DC || 2 hp 115 V DC || 1.5 hp 230 V DC || 7.5 hp 230 V AC || 15 hp 460 V AC || 20 hp 575 V AC |
Phase | 3 phase |
Nema Degree Of Protection | not rated (open device) |
[Ue] Rated Operational Voltage | 600 V AC || 230 V DC |
Local Signalling | no indicator |
Awg Gauge | AWG 14 to AWG 10 copper |
Line Rated Current | 30 A |
Horsepower Rating | 2 hp 115 V AC; 1 hp 90 V DC; 2 hp 115 V DC; 1.5 hp 230 V DC; 7.5 hp 230 V AC; 15 hp 460 V AC; 20 hp 575 V AC |
Maximum Voltage Rating | 600 V AC; 230 V DC |
Certifications | UL recognized E42243 CCN NLRV2; CSA LR25490 class 3211 05 |
Description
Manual Switch 600Vac K+Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 240/480V AC (31EH01)
- GE Load Center, TL124, THQL, 12 Spaces, 125A, 120V, Main Lug, 3 Phase (TL12412R)
- STOPOUT Circuit Breaker Lockout, Red/Blk, 2-1/2"W (KDD162)
- LEVITON Locking Plug (2811)
- SQUARE D Manual Motor Starter, Knob, 60to 100A, 600V (GV3P50)
- SQUARE D Manual Motor Starter, 3 Poles, 18 A, 600V AC, NEMA 1, Reliable Overload Protection, M-0 NEMA Size (2510MBG2)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 1P (2510MCA1)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 1P, M-1 (2510MBA1)
- SQUARE D 20A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF1)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 2P (2510MBG1)
- SQUARE D Manual Motor Starter, Knob, 6 to 10A, 3P (GV2P14)
- Square D Manual Motor Switches